TMCX165 - 1/2" Cord Grips

Eaton

  • $154.54 (Each)
  • $154.54 (Each)

  • $772.70 (Per 5)

Availability: In Stock Locally
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
TMCX165
Manufacturer
Eaton
Manufacturer's Part Number
TMCX165
Description
1/2" Cord Grips
TMC Armored Cable Gland, Aluminum, 1/2 In Size, 2.625 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.37 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274414669 / 00782274414669
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.54 (Each)
Standard Packaging
$772.70 (Per 5)
Resources
Tech Bulletins
 
 
TMCX165 - Tech Bulletin
Images
 
 
TMCX165 - Large Image
 
TMCX165 - Small Image
 
TMCX165 - Large Image
Other Links
 
 
TMCX165 - Other
Attachments
 
 
TMCX165 - Specification Sheet
Specifications Sheets
 
 
TMCX165 - Specification Sheet
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
Aluminum
connection
Male NPT
Material, Color, and Finish
Finish
Nickel Plated
Dimensions and Weight
Size
1/2 in
Length
2.625 in (Gland)
Descriptions
Description
1/2" CORD GRIPS
Features
For use with metal-clad, non-armoured and tray cable, TMCX cable fittings are installed to provide a means for terminating cable at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution. They are used to form a mechanical watertight connection and to provide ground continuity of cable armour. Applied in Division 1 locations and when a seal is required.
Product Type
TMC Armored Cable Gland
Long Description
TMC Armored Cable Gland, Aluminum, 1/2 in Size, 2.625 in (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.37 lb/EA
Short Description
TMC Armored Cable Gland, Aluminum, 1/2 in, 2.625 in (Gland) Length
Special Features
Watertight Seal on Outer Sheath of Cable;Armoured and TECK Armoured Gland and Non-Armoured Barrier
extra long description
CRS-H TMCX165 1/2 FT MC CAB ARMOR O
Additional Information
Enclosure Type
Nema 4
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+60 °C
Connection Type
Grip
Insulated/Non-Insulated
Non-Insulated
Standards Met
UL Listed E122485;CSA Certified File LR13046
package quantity
2 CT;5 PK
for use with
Metal-Clad Cable;Non-Armoured and Tray Cable
dimensions
3.3800 IN X 1.3800 IN X 1.3800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TMCX165
sub brand
Eaton Crouse-Hinds
GTIN
00782274414669
UPC
782274414669
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
0.37 lb/EA
Weight per each
0.34
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Wet Location
Temperature Rating
-25 To 60 Deg C
Enclosure
IP56, Class I Div 1 Group A B C D, Class II, Class III
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat