TMCX4140 - 1-1/4" Cord Grips

Eaton

  • $377.14 (Each)
  • $377.14 (Each)
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
TMCX4140
Manufacturer
Eaton
Manufacturer's Part Number
TMCX4140
Description
1-1/4" Cord Grips
TMC Armored Cable Gland, Aluminum, 1-1/4 In Size, 3.125 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 1.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274414690 / 00782274414690
Weight per unit
1.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$377.14 (Each)
Resources
Tech Bulletins
 
 
TMCX4140 - Tech Bulletin
Other Links
 
 
TMCX4140 - Other
Attachments
 
 
TMCX4140 - Specification Sheet
Images
 
 
TMCX4140 - Large Image
 
TMCX4140 - Small Image
 
TMCX4140 - Large Image
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
Aluminum
connection
Male NPT
Material, Color, and Finish
Finish
Nickel Plated
Dimensions and Weight
Size
1-1/4 in
Length
3.125 in (Gland)
Descriptions
Description
1-1/4" CORD GRIPS
Product Type
TMC Armored Cable Gland
Long Description
TMC Armored Cable Gland, Aluminum, 1-1/4 in Size, 3.125 in (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 1.08 lb/EA
Short Description
TMC Armored Cable Gland, Aluminum, 1-1/4 in, 3.125 in (Gland) Length
Special Features
Watertight Seal on Outer Sheath of Cable;Armoured and TECK Armoured Gland and Non-Armoured Barrier
Features
For use with metal-clad, non-armoured and tray cable, TMCX cable fittings are installed to provide a means for terminating cable at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution. They are used to form a mechanical watertight connection and to provide ground continuity of cable armour. Applied in Division 1 locations and when a seal is required.
extra long description
CRS-H TMCX4140 1 1/4 FT MC CAB ARMO
Additional Information
Enclosure Type
Nema 4
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+60 °C
Connection Type
Grip
Insulated/Non-Insulated
Non-Insulated
for use with
Metal-Clad Cable;Non-Armoured and Tray Cable
Standards Met
UL Listed E122485;CSA Certified File LR13046
package quantity
1 CT;2 Pk
dimensions
4.1000 IN X 2.4400 IN X 2.4400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TMCX4140
sub brand
Eaton Crouse-Hinds
GTIN
00782274414690
UPC
782274414690
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
1.08 lb/EA
Weight per each
1.075
Carton
1
Uses, Certifications, and Standards
Application
Wet Location
Temperature Rating
-25 To 60 Deg C
Enclosure
IP56, Class I Div 1 Group A B C D, Class II, Class III
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat