TP1013 - CRS

TP1013 - PVC 1/2" Raised 4 Square

Eaton Crouse-Hinds Series

  • $1.65 (for 1 Each)
  • $1.65 (1 Each)
  • $82.34 (50 Each)
  • $164.68 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TP1013
    Manufacturer
    Eaton Crouse-Hinds Series
    Manufacturer's Part Number
    TP1013
    Description
    PVC 1/2" Raised 4 Square
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.  Mark as Incorrect
    Suggest a New Category
    Classification
    Steel Boxes & Covers
    UNSPSC
    39121304 - Electrical box covers
    UPC/GTIN
    786189010138 / 00786189010138
    Weight per unit
    0.08 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $1.65 (1 Each)
    Carton
    $82.34 (50 Each)
    Standard Packaging
    $164.68 (100 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Brochures
     
     
    TP1013 - Brochure
    Images
     
     
    TP1013 - Large Image
     
    TP1013 - Small Image
    Attachments
     
     
    TP1013 - Specification Sheet
    Other Links
     
     
    TP1013 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Shape
    SQUARE
    Material
    Steel IN
    Material, Color, and Finish
    Color
    IVORY
    Finish
    NATURAL
    Dimensions and Weight
    Size
    4 In IN
    Descriptions
    Product Type
    4 SQ PVC Vertical 1 Dev CVR 1/2 RSD
    Description
    PVC 1/2" RAISED 4 SQUARE
    Special Features
    Weight 8 Lb per 100
    Construction
    PVC
    Manufacturer Information
    Manufacturers Part Number
    TP1013
    Brand
    EATON CROUSE-HINDS SERIES
    Eaton Crouse-Hinds
    sub brand
    Commercial Products
    GTIN
    00786189010138
    UPC
    786189010138
    Taxonomies, Classifications, and Categories
    Category Description
    STEEL BOXES & COVERS
    Type
    1/2 In Raised
    Packaging
    Weight per each
    0.08
    Carton
    50
    Package
    100
    Uses, Certifications, and Standards
    standard
    UL mA
    Application
    4 In Square Device Box
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TP1013

    Type in the slang term you'd like to suggest.

* All prices subject to change.