TP16122 - 4/0 Ceiling B0X W/Barhgr

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP16122
Manufacturer
Eaton
Manufacturer's Part Number
TP16122
Description
4/0 Ceiling B0X W/Barhgr
Eaton Crouse-Hinds Series Ceiling Box, 4", 14"-16" Bar Hanger, Yes, NM Clamps, 2-1/4", PVC, 4, 20.8 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
786189161229 / 00786189161229
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
TP16122 - Tech Bulletin
Attachments
 
 
TP16122 - Specification Sheet
Images
 
 
TP16122 - Large Image
 
TP16122 - Small Image
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
PVC
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
4 In Diameter X 2-1/4 In Depth
Descriptions
Description
4/0 CEILING B0X W/BARHGR
Product Type
4 Nonmet Ceil BX 2 1/4 DP CLMP Bar HGR
extra long description
THEP TP16122 4 NONMET CEIL BX 2 1/4
Features
Crouse-Hinds series non-metallic PVC ceiling boxes and ceiling fan boxes are used in the installation of lighting fixtures and ceiling fans.
Long Description
Eaton Crouse-Hinds series Ceiling Box, 4", 14"-16" bar hanger, Yes, NM clamps, 2-1/4", PVC, 4, 20.8 cubic inch capacity
Special Features
Number of Clamp Opening 4, Weight 59 Lb per 100
Construction
PVC
Additional Information
dimensions
4.0000 IN X 4.0000 IN X 2.2500 IN
Manufacturer Information
Manufacturers Part Number
TP16122
Brand
Eaton
GTIN
00786189161229
UPC
786189161229
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling box
Packaging
Weight per each
0.63
Carton
20
Uses, Certifications, and Standards
Mounting
14 To 22-1/2 In Adjustable Bar Hanger
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat