TP301 - 4X1/2D RND CFB W/Nmconn

Eaton

  • $10.01 (Each)
  • $10.01 (Each)

  • $200.19 (Per 20)

  • $1,000.96 (Per 100)
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
TP301
Manufacturer
Eaton
Manufacturer's Part Number
TP301
Description
4X1/2D RND CFB W/Nmconn
Outlet Box, Ivory, 6 Cu.In Capacity, Round, Knockout Cable Entry, 1/2 In Knockout Size, 3 Knockouts, Screw Mount, 1/2 In Height, 4 In Diameter, 51 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
786189103014 / 00786189103014
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.01 (Each)
Carton
$200.19 (Per 20)
Resources
Attachments
 
 
TP301 - Specification Sheet
Tech Bulletins
 
 
TP301 - Tech Bulletin
Images
 
 
TP301 - Large Image
 
TP301 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Steel
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Height
1/2 in
Diameter
4 in
Size
4 In Diameter X 1/2 In Depth
Descriptions
Description
4X1/2D RND CFB W/NMCONN
Product Type
Outlet Box
Long Description
Outlet Box, Ivory, 6 cu.in Capacity, Round, Knockout Cable Entry, 1/2 in Knockout Size, 3 Knockouts, Screw Mount, 1/2 in Height, 4 in Diameter, 51 lb/100
Short Description
Outlet Box, 6 cu. in, Ivory
Special Features
Round, with NM Snap-in Connector
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
extra long description
THEP TP301 1/2 DEEP 4 ROUND CEIL FA
Additional Information
Cable Entry Type
Knockout
for use with
Fan and Fixture Support
Knockout Size
1/2 in
Number of Knockouts
3
Mounting Type
Screw Mount
Standards Met
UL Listed 514A, 514B, 514C;NEMA OS-1
package quantity
20 PK
dimensions
4.0000 IN X 4.0000 IN X 0.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP301
GTIN
00786189103014
UPC
786189103014
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Ceiling fan box
Packaging
Weight
51 lb/100
Weight per each
0.41
Carton
20
Uses, Certifications, and Standards
Capacity
6 cu.in
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
SCREW
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat