TP604 - 2-1/8D Handy BX W/1/2 Ko

Eaton

  • $3.88 (Each)
  • $3.88 (Each)

  • $193.98 (Per 50)

  • $387.96 (Per 100)

Availability: In Stock Locally
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
TP604
Manufacturer
Eaton
Manufacturer's Part Number
TP604
Description
2-1/8D Handy BX W/1/2 Ko
Utility Box, Ivory, 14.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 11 Knockout, Screw Mount, 4 In Length, 2-1/8 In Width, 2-1/8 In Height, 56 LB/100
Slang Terms
Handy Box, Utility Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Handy Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189106046 / 00786189106046
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.88 (Each)
Carton
$3.88 (Each)
Standard Packaging
$193.98 (Per 50)
Resources
Images
 
 
TP604 - Large Image
 
TP604 - Small Image
Attachments
 
 
TP604 - Specification Sheet
Tech Bulletins
 
 
TP604 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
4 in
Width
2-1/8 in
Height
2-1/8 in
Descriptions
Product Type
Utility Box
Description
2-1/8D HANDY BX W/1/2 KO
Long Description
Utility Box, Ivory, 14.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side) Knockout Size, 11 Knockout, Screw Mount, 4 in Length, 2-1/8 in Width, 2-1/8 in Height, 56 lb/100
Short Description
Utility Box, 14.5 cu. in, Ivory, 1 Gang w/ 3/4" KO
Special Features
Made of Steel
Features
Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada.
extra long description
THEP TP604 UTILITY BOX 2 1/8 D 1/2
Construction
Drawn
Also Known As...
Handy Box
Utility Box
Additional Information
Cable Entry Type
Knockout
for use with
Utility Box
Knockout Size
1/2 in (Bottom);1/2 in (Side)
Number of Knockouts
11
Mounting Type
Screw Mount
Standards Met
UL Listed 514A, 514B, 514C;NEMA OS-1
package quantity
50 PK
Knockouts
(3) 1/2 in
dimensions
4.0000 IN X 2.1300 IN X 2.1300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP604
GTIN
00786189106046
UPC
786189106046
Taxonomies, Classifications, and Categories
Category Description
HANDY BOXES
Packaging
Weight
56 lb/100
Weight per each
0.56
Carton
1
Package
50
Uses, Certifications, and Standards
Capacity
14.5 cu.in
Application
Utility Box
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat