VMV9LUNV1 - 120-277V Lumnr 114W

Eaton Crouse-Hinds Series

  • $4628.26 (Each)
  • $4,628.26 (Each)
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
VMV9LUNV1
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
VMV9L/UNV1
Description
120-277V Lumnr 114W
00662276357099|0662276|662276357099|66227635709|35709|VMV9L/UNV1|Led LT Less Mount Module|Crouse Hinds VMV9L/UNV1|Crouse VMV9L/UNV1|Crouse-Hinds Company VMV9L/UNV1|Crousehinds VMV9L/UNV1|Crouse-Hinds VMV9L/UNV1|Eaton Crouse-Hinds VMV9L/UNV1|Eaton VMV9L/UNV1|Eeton Crouse-Hinds VMV9L/Unv1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276357099 / 00662276357099
Weight per unit
25.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,628.26 (Each)
Resources
Images
 
 
VMV9LUNV1 - Small Image
 
VMV9LUNV1 - Large Image
Attachments
 
 
VMV9LUNV1 - Specification Sheet
Brochures
 
 
VMV9LUNV1 - Brochure
Other Links
 
 
VMV9LUNV1 - Other
 
VMV9LUNV1 - Other
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
120 to 277
Wattage
114
amperage rating
Eaton Crouse-Hinds
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Lamp Type
LED
Material, Color, and Finish
Backing Material
Electrogalvanized Steel
Color
Osram
Dimensions and Weight
Length
Electrogalvanized Steel
Descriptions
Description
120-277V LUMNR 114W
Product Type
Led LT Less Mount Module
extra long description
CRS-H VMV9L/UNV1 LED LT LESS MOUNT
Features
Champ VMV LED is our flagship LED fixture for Class I and Class II hazardous area mid bay and high bay downlighting. It is available in nine models ranging from 3,000 lumens to 25,000 lumens. This offers a lighting solution for areas with mounting heights from 8 feet all the way up to 60 feet. Champ VMV LED light fixtures are engineered to provide maintenance-free operation, while delivering long life and high lumen performance. The NEMA 4X fixture provides up to 124 lumens per watt, and custom Type I,
Long Description
00662276357099|0662276|662276357099|66227635709|35709|VMV9L/UNV1|LED LT LESS MOUNT MODULE|Crouse Hinds VMV9L/UNV1|Crouse VMV9L/UNV1|CROUSE-HINDS COMPANY VMV9L/UNV1|CrouseHinds VMV9L/UNV1|CROUSE-HINDS VMV9L/UNV1|Eaton Crouse-Hinds VMV9L/UNV1|Eaton VMV9L/UNV1|Eeton Crouse-Hinds VMV9L/UNV1
Special Features
Glass Lens
Additional Information
average life
60,000 Hrs @ 55C
Cord Type
Eaton Crouse-Hinds
Attachment Type
Electrogalvanized Steel
Coating
Electrogalvanized Steel
lumens
Ind Facilities & Factories - Facility: Power Distribution and Control
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
VMV9L/UNV1
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00662276357099
UPC
662276357099
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Type V Optics
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
25.1
Carton
1
Uses, Certifications, and Standards
Enclosure
Electrogalvanized Steel
Mounting
Ind Facilities & Factories - Facility: Power Distribution and Control
Application
High/Low Bay for heavy industrial plants, refineries, petrochemical plants, mining, platforms, loading docks, tunnels etc
standard
uL 1598, 1598A, 844, CSA C22.2, IEC/ATEX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat