VXHA45GP - 150W, 1-1/4 Stanchion MT FX

Eaton Crouse-Hinds Series

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VXHA45GP
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
VXHA45GP
Description
150W, 1-1/4 Stanchion MT FX
Abbinstall VXHA45GP|Appleton VPAN10125G|Crouse VXHA42GP|Ozgedney DS200IGG|Thomasbett Vxha45gp
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39101615 - Mercury vapor lamp HID
UPC/GTIN
782274705705 / 00782274705705
Weight per unit
5.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150
amperage rating
Eaton Crouse-Hinds
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Material, Color, and Finish
Color
Eaton Crouse-Hinds
Finish
Ind Facilities & Factories - Facility: Power Distribution and Control
Descriptions
Product Type
1 1/4 Stanch 150W A21 W/ Globe/Guard
Description
150W,1-1/4 STANCHION MT FX
Long Description
ABBInstall VXHA45GP|Appleton VPAN10125G|Crouse VXHA42GP|OZGedney DS200IGG|ThomasBett VXHA45GP
Special Features
With Globe and Guard
Additional Information
dimensions
10.1000 IN X 6.0000 IN X 8.0000 IN
Cord Type
Eaton Crouse-Hinds
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
VXHA45GP
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00782274705705
UPC
782274705705
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
Light fixture
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
5.55
Carton
1
Uses, Certifications, and Standards
standard
UL 1598, CSA C22.2
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat