We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
VXHF25GP - CRS

VXHF25GP - 150W Fixt W/GLB&GRD

CCH Industrial

  • $289.78 (for 1 Each)
  • $289.78 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    VXHF25GP
    Manufacturer
    CCH Industrial
    Manufacturer's Part Number
    VXHF25GP
    Description
    150W Fixt W/GLB&GRD
    Vapor Proof Fixture, Fixture Without Outlet Box; Chemical/Corrosion/Moisture Resistant, Dirt Tight; A21 Lamp; 150 W Lamp Wattage; 3/4 Inch Hub Size; Copper Free Aluminum Housing; Epoxy Powder Coated Housing Finish
    Slang Terms

    Suggest a New Term
    Categories
    Incandescent High Abuse, Wet L - Incandescent Wet Location Ligh  Mark as Incorrect
    Suggest a New Category
    Classification
    Incandescent Fixtures - Vaporproof
    UNSPSC
    39111907 - Vapor tight light fixture
    UPC/GTIN
    782274712505 / 00782274712505
    Weight per unit
    4.3 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $289.78 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2 Each
    Resources
    Attachments
     
     
    VXHF25GP - Specification Sheet
     
    VXHF25GP - Specification Sheet
    Images
     
     
    VXHF25GP - Small Image
     
    VXHF25GP - Large Image
    Installation Sheets
     
     
    VXHF25GP - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Hubs
    1 PH
    Lamp Wattage
    150 W
    Lamp Type
    A21
    Material, Color, and Finish
    Housing Material
    COPPER FREE ALUMINUM
    Guard Material
    COPPER FREE ALUMINUM
    Globe Material
    HEAT, IMPACT RESISTANT TEMPERED GLASS
    Dimensions and Weight
    Hub Size
    3/4 INCH
    Descriptions
    Product Type
    Incandescent Wet Location Light Fixture
    Description
    150W FIXT W/GLB&GRD
    Additional Information
    Application Wet Location, Non-Hazardous Location
    Commodity Description
    INCANDESCENT WET LOCATION LIGHTING
    Long Description
    VAPOR PROOF FIXTURE, FIXTURE WITHOUT OUTLET BOX; CHEMICAL/CORROSION/MOISTURE RESISTANT, DIRT TIGHT; A21 LAMP; 150 W LAMP WATTAGE; 3/4 INCH HUB SIZE; COPPER FREE ALUMINUM HOUSING; EPOXY POWDER COATED HOUSING FINISH
    FIXTURE WITH JUNCTION BOX TYPE; 3/4 INCH HUB SIZE; 1 HUB(S); UL 1598, CSA C22.2 APPROVAL; CEILING MOUNTING; CLASS I DIV 2 GROUP A B C D, NEMA 3/3R ENCLOSURE; A21 LAMP TYPE; 150 W LAMP WATTAGE; COPPER FREE ALUMINUM HOUSING MATERIAL; CHEMICAL/CORROSION/MOISTURE RESISTANT, DIRTTIGHT; EPOXY POWDER COATED HOUSING FINISH; COPPER FREE ALUMINUM GUARD MATERIAL; HEAT AND IMPACT RESISTANT TEMPERED GLASS GLOBE MATERIAL; EPOXY POWDER COATED GUARD FINISH; VAPORGARD[TM] BRAND; APPLICATION WET LOCATION, NON-HAZARDOUS LOCA
    Additional Information
    Hub Size in inch
    .75 in.
    Guard Finish
    EPOXY POWDER COATED
    Housing Finish
    EPOXY POWDER COATED
    Manufacturer Information
    Brand
    EATON CROUSE-HINDS SERIES
    VAPORGARD[T]
    CCH INDUSTRIAL
    Model
    VXHF
    Manufacturers Part Number
    VXHF25GP
    GTIN
    00782274712505
    UPC
    782274712505
    Taxonomies, Classifications, and Categories
    Type
    FIXTURE WITHOUT OUTLET BOX
    Packaging
    Weight per each
    4.3
    Carton
    1
    Uses, Certifications, and Standards
    Mounting
    CEILING
    Enclosure
    NEMA 3/3R
    Approval
    UL 1598, CSA C22.2
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    2 West Ft. Worth


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for VXHF25GP

    Type in the slang term you'd like to suggest.

* All prices subject to change.