WLGFFS - WP Recp CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WLGFFS
Manufacturer
Eaton
Manufacturer's Part Number
WLGF FS
Description
WP Recp CVR
Eaton Crouse-Hinds Series WLGF Wet Location Cover, Copper-Free Aluminum, Horizontal, Gasket, Spring Door Cover, For Gfci Receptacles, Used With FS and FD Device Boxes
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274718026 / 00782274718026
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
WLGFFS - Other
 
WLGFFS - Other
 
WLGFFS - Other
 
WLGFFS - Other
 
WLGFFS - Other
 
WLGFFS - Other
Attachments
 
 
WLGFFS - Specification Sheet
Images
 
 
WLGFFS - Large Image
 
WLGFFS - Large Image
 
WLGFFS - Large Image
 
WLGFFS - Large Image
 
WLGFFS - Large Image
 
WLGFFS - Large Image
 
WLGFFS - Small Image
Tech Bulletins
 
 
WLGFFS - Tech Bulletin
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
Copper-Free Aluminum
Shape
Rectangle
Descriptions
Product Type
GFC1 FS/FD Covers-Wet Loc Dev
Description
WP RECP CVR
Features
WLRS, WLRD and WLGF wet location covers from Eaton's Crouse-Hinds Division are suitable for use as general purpose utility receptacle covers, wherever portable equipment is required, in areas where electrical requirements do not exceed medium duty ratings. They are also used to mount FS and FD single-gang or multi-gang boxes having individual cover openings.
extra long description
CRS-H WLGF FS GFC1 FS/FD COVERS-WET
Long Description
Eaton Crouse-Hinds series WLGF wet location cover, Copper-free aluminum, Horizontal, Gasket, Spring door cover, for GFCI receptacles, used with FS and FD device boxes
Special Features
Gasket
Additional Information
dimensions
4.5600 IN X 1.1300 IN X 2.8100 IN
Manufacturer Information
Manufacturers Part Number
WLGF FS
Brand
Eaton
GTIN
00782274718026
UPC
782274718026
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Wet location cover
Packaging
Weight per each
0.55
Carton
1
Package
25
Uses, Certifications, and Standards
standard
ANSI/UL 514A
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat