WPMV7LUNV1 - Non-Haz Led Wallpack 7000

Eaton

  • $2661.13 (Each)
  • $2,661.13 (Each)
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
WPMV7LUNV1
Manufacturer
Eaton
Manufacturer's Part Number
WPMV7L-UNV1
Description
Non-Haz Led Wallpack 7000
Eaton Crouse-Hinds Series Champ WPMV Led Wall Pack, 0.21A, Cool White, Dimmable Driver, 3/4" Entry, 150-175W Equiv, 50/60 HZ, Tempered Glass Lens, 7000 LM, 115 LM/W, Die Cast Alum, Yoke MT, 7X6 Distribution, 120-277 Vac, 125-250 VDC, 59W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276892910 / 00662276892910
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,661.13 (Each)
Resources
Images
 
 
WPMV7LUNV1 - Large Image
 
WPMV7LUNV1 - Large Image
 
WPMV7LUNV1 - Large Image
 
WPMV7LUNV1 - Small Image
Other Links
 
 
WPMV7LUNV1 - Other
 
WPMV7LUNV1 - Other
 
WPMV7LUNV1 - Other
 
WPMV7LUNV1 - Other
Attachments
 
 
WPMV7LUNV1 - Specification Sheet
Brochures
 
 
WPMV7LUNV1 - Brochure
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
Non-Haz Led Wallpack 7000 Lumen
Description
NON-HAZ LED WALLPACK 7000
extra long description
CRS-H WPMV7L-UNV1 NON-HAZ LED WALLP
Features
The Crouse-Hinds series Champ WPMV is uniquely engineered to provide a low profile wall pack solution for hazardous lighting applications. It’s the ideal choice for vertical surface lighting where conditions require high quality, reliable illumination. Champ WPMV LED wall packs are engineered to provide maintenance-free illumination, long life and high performance in extreme conditions. It is available from 3,000 to 7,000 lumens and is designed for harsh and heavy industrial applications.
Long Description
Eaton Crouse-Hinds series Champ WPMV LED wall pack, 0.21A, Cool white, Dimmable driver, 3/4" entry, 150-175W equiv, 50/60 Hz, Tempered glass lens, 7000 lm, 115 lm/W, Die cast alum, Yoke mt, 7x6 distribution, 120-277 Vac, 125-250 Vdc, 59W
Additional Information
dimensions
9.1600 IN X 12.6000 IN X 12.7600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
WPMV7L-UNV1
GTIN
00662276892910
UPC
662276892910
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Type
LED wall pack light fixture
Packaging
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat