22053500 - Thinwall Emt Factory

Phoenix

  • $149.01 (Each)
  • $149.01 (Each)

  • $14,900.55 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22053500
Manufacturer
Phoenix
Manufacturer's Part Number
22053500
Description
Thinwall Emt Factory
Conduit Pipe 22053500 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, 3-1/2 In, 15 In Bend Radius, Dimension B: 23 In, C/Us Ul Listed, Csa Certified
Slang Terms

Suggest a New Term
Categories
Emt Pulling Elbows - Emt to Emt Pulling Elbows Mark as Incorrect
Suggest a New Category
Classification
Emt to Emt Pulling Elbows
UNSPSC
N/A
UPC/GTIN
782172020290 / 00782172020290
Weight per unit
11.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.01 (Each)
Carton
$149.01 (Each)
Resources
Images
 
 
22053500 - Small Image
 
22053500 - Large Image
MSDS Sheets
 
 
22053500 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Dimensions and Weight
Size
3-1/2 in
Descriptions
Product Type
3-1/2 Cond 90 Elbow Emt
Description
THINWALL EMT FACTORY
Long Description
Conduit Pipe 22053500 Phoenix 90 DEG Conduit Elbow, Steel, Galvanized, 3-1/2 IN, 15 IN Bend Radius, Dimension B: 23 IN, C/US UL Listed, CSA Certified
Additional Information
Bend Angle
05156
Manufacturer Information
Brand
Conduit Pipe Products
Manufacturers Part Number
22053500
sub brand
Phoenix
GTIN
00782172020290
UPC
782172020290
Taxonomies, Classifications, and Categories
Type
Conduit Elbow
Packaging
Weight per each
11.66
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat