We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
1664 - CWD

Also in stock

DN415 - Door Switch - Thomas & Betts
$3,366.85Per 100 Each

Thomas & Betts
Door Switch


View or Compare

1664 - 15A Door Switch-On Door Open

Cooper Wiring Devices

Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    1664
    Manufacturer
    Cooper Wiring Devices
    Manufacturer's Part Number
    1664
    Description
    15A Door Switch-On Door Open
    Door SW SP 10A 125/250V Light On-Open WH
    Slang Terms

    Suggest a New Term
    Categories
    Rigid Conduit Fittings - Rigid Conduit Fittings - Steel  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Switches
    UNSPSC
    39121704 - Wallplates
    UPC/GTIN
    032664570544 / 00032664570544
    Weight per unit
    0.44 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $16.90 (1 Each)
    Carton
    $16.90 (1 Each)
    Standard Packaging
    $422.50 (25 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    1664 - Large Image
     
    1664 - Large Image
     
    1664 - Large Image
     
    1664 - Small Image
    Attachments
     
     
    1664 - Specification Sheet
     
    1664 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Long Description
    Door SW SP 10A 125/250V Light On-Open WH
    special features
    Electrical Accessories Door SW SP 6A 250V Light On-Open WH
    Description
    15A DOOR SWITCH-ON DOOR OPEN
    Product Type
    Door SW SP 10A 125/250V Light On-Open WH
    Manufacturer Information
    Brand
    EATON
    COOPER WIRING DEVICES
    sub brand
    EATON
    Manufacturers Part Number
    1664
    GTIN
    00032664570544
    UPC
    032664570544
    Taxonomies, Classifications, and Categories
    Type
    Residential
    Category Description
    Residential Switches
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.44
    Carton
    1
    Package
    25
    Uses, Certifications, and Standards
    Application
    Residential Electrical Accessories
    standard
    UL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 Sulphur


  • Substitutes

    Depending upon local availability any of the items listed below may be substituted for 1664.
    Listed in-stock quantities may include any combination of the items below.
    We do not guarantee that a specific part number will be in stock. If you cannot accept a substitute please make a note in your order.

    • 1664 - 15A Door Switch-On Door Open - Eaton Wiring Devices
      View Larger

      1664 - Eaton Wiring Devices

      Door SW SP 10A 125/250V Light On-Open WH

      • MFR Part #: 1664
      • Nacogdoches Availability: 0 Each
      • Total Availability: 1 Each
      • Manufacturer: Eaton Wiring Devices
      • Find: Similar Items
      • Pkg Sizes: 25 Each ($422.50) ·

      Book Price
      $16.90
      Per Each

    Similar Items

    Listed below you'll find similar and potential substitutes for 1664.
    • DN415 - Door Switch - Thomas & Betts
      View Larger

      DN415 - Thomas & Betts

      Automatic Door Operated Light Switch, Switch On When Hinged Door Open

      • MFR Part #: DN415
      • Nacogdoches Availability: 21 Each
      • Total Availability: 1,392 Each
      • Manufacturer: Thomas & Betts
      • Find: Similar Items
      • Pkg Sizes: 25 Each ($841.71) ·

      Book Price
      $3,366.85
      Per 100 Each

    • PB301 - Door Light Switch - Bridgeport Fittings
      View Larger

      PB301 - Bridgeport Fittings

      Electric Door Switch Type; Painted Brass Plate Material; Lights Are Turned On (When The Door Is Open), Off (When The Door Is Closed) Operation Type; Ul Approval; Pushbutton Operator Type; Rohs Compliant; Face Plate Size 1-1/2 Inch W X 4 Inch H; PB Model

      • MFR Part #: PB-301
      • Nacogdoches Availability: 0 Each
      • Total Availability: 2 Each
      • Manufacturer: Bridgeport Fittings
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($16.19) ·

      Book Price
      $1,619.37
      Per 100 Each

    • 209DN - Lee 209DN 120V-5AMP Door Switch - Lee Electric Inc

      209DN - Lee Electric Inc

      Lee 209DN 120V-5AMP Door Switch

      • MFR Part #: N/A
      • Nacogdoches Availability: 0 Each
      • Total Availability: 395 Each
      • Manufacturer: Lee Electric Inc
      • Find: Similar Items
      • Pkg Sizes: 100 Each ($1,047.00) ·

      Book Price
      $10.47
      Per Each

    • 1664 - 15A Door Switch-On Door Open - Eaton Wiring Devices
      View Larger

      1664 - Eaton Wiring Devices

      Door SW SP 10A 125/250V Light On-Open WH

      • MFR Part #: 1664
      • Nacogdoches Availability: 0 Each
      • Total Availability: 1 Each
      • Manufacturer: Eaton Wiring Devices
      • Find: Similar Items
      • Pkg Sizes: 25 Each ($422.50) ·

      Book Price
      $16.90
      Per Each

    • 1664 - 15A Door Switch-On Door Open - Eaton Wiring Devices
      View Larger

      1664 - Eaton Wiring Devices

      Door SW SP 10A 125/250V Light On-Open WH

      • MFR Part #: 1664
      • Nacogdoches Availability: 0 Each
      • Total Availability: 1 Each
      • Manufacturer: Eaton Wiring Devices
      • Find: Similar Items
      • Pkg Sizes: 25 Each ($422.50) ·

      Book Price
      $16.90
      Per Each

    • 502A - 120VAC Door Light Switch - Edwards Signaling
      View Larger

      502A - Edwards Signaling

      1-1/2 Inch W X 4 Inch H Size; 1NC Contact Configuration; 6 Ampere At 120 Vac Contact Rating; Flush Mounting; Door Light Switch Type; Mounting Hole Size 3-1/4 Inch; Application Closet Door, Dark Room, Walk-In Refrigerator; Faceplate Color Painted Gray; Series 502A Model

      • MFR Part #: 502A
      • Nacogdoches Availability: 0 Each
      • Total Availability: 7 Each
      • Manufacturer: Edwards Signaling
      • Find: Similar Items
      • Pkg Sizes: 10 Each ($216.50) ·

      Book Price
      $21.65
      Per Each

    • 1200 - 15A 120/250 Door SW - Pass & Seymour/Legrand
      View Larger

      1200 - Pass & Seymour/Legrand

      Pressure Sensitive Door and, Canopy Switch, 15 Amp 120 Vac, 15 Amp 250 Vac

      • MFR Part #: 1200
      • Nacogdoches Availability: 0 Each
      • Total Availability: 25 Each
      • Manufacturer: Pass & Seymour/Legrand
      • Find: Similar Items
      • Pkg Sizes: 10 Each ($274.00) ·

      Book Price
      $27.40
      Per Each

    • TA502 - 502A 120-Ac Door Light SW - Nsi Industries
      View Larger

      TA502 - Nsi Industries

      Contact Device, 125/250 Vac At 50/60 HZ; Electric Door Switch Switch; Flush Mounting; Size 1-3/16 Inch W X 2 Inch D X 2-5/8 Inch H; Tork Alert[T] Brand; TA502 Model; Current Rating 3 or 10 Ampere; Case Material Rust Resistant Steel

      • MFR Part #: TA502
      • Nacogdoches Availability: 0 Each
      • Total Availability: 13 Each
      • Manufacturer: Nsi Industries
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($16.13) ·

      Book Price
      $16.13
      Per Each

    • GSWSK - Door LTG SW Kit - GB Electrical
      View Larger

      GSWSK - GB Electrical

      Door Switch, Metal Box; 125/250/277 Vac; 10 Ampere; Pushbutton Operator; 6 Inch L Wire Lead Terminal; Approval Ul, Csa; GB[R] Brand

      • MFR Part #: GSWSK
      • Nacogdoches Availability: 0 Each
      • Total Availability: 47 Each
      • Manufacturer: GB Electrical
      • Find: Similar Items
      • Pkg Sizes: 5 Each ($174.25) ·

      Book Price
      $34.85
      Per Each

    Cross-Referenced Items

    • RDS50 - Bryant Electric GTIN: 00883778112584
    • 1664 - Eaton Wiring Devices GTIN: 00032664570544
    • 1865 - Leviton GTIN: 00078477954157
    • 1200 - Legrand Pass & Seymour GTIN: 00785007120004
    • 2968 - Bryant Electric GTIN: 00781786619050
    • 1665 - Eaton Wiring Devices GTIN: 00032664570551
    • 501A-G - Edwards Signaling GTIN: 00782640245705
    • 502A - Edwards Signaling GTIN: 00782640245729
    • 503A - Edwards Signaling GTIN: 00782640245774
    • GSW-SK - Gardner Bender GTIN: 00032076897475
    • RDS50 - Hubbell Lighting
    • 774026K - Ideal Industries GTIN: 00783250573950
    • 70420 - Morris GTIN: 00601986704205
    • TA502 - NSi Industries GTIN: 00786261969644
    • DS-1V - Teddico-BWF GTIN: 00087115090058

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 1664

    Type in the slang term you'd like to suggest.

* All prices subject to change.