We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
2064V - CWD

Also in stock

PJ264V - 4G Mid Dcor WLPLT - Cooper Wiring Devices
$164.59HUNDRED

Cooper Wiring Devices
4G Mid Dcor WLPLT


View or Compare

2064V - 4G Iv Dec Plate

Cooper Wiring Devices

In-Stock: 0 available locally (Nacogdoches, TX)

QTY:

  • Help Improve Our Data
    Quick Specs
    Catalog Number
    2064V
    Manufacturer
    Cooper Wiring Devices
    Manufacturer's Part Number
    2064V-BOX
    Description
    4G Iv Dec Plate
    Wallplate 4G Decorator Thermoset Mid Iv
    Slang Terms

    Suggest a New Term
    Categories
    Gen Purpose Wiring Devices - Wall Plates & Covers  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Grade 4G Plate
    UNSPSC
    39121704 - Wallplates
    UPC/GTIN
    032664534409 / 00032664534409
    Weight per unit
    0.2 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $1.69 (each)
    Carton
    $16.90 (10 units)
    Standard Packaging
    $84.51 (50 units)
    Stock Availability
    Nacogdoches
    0
    All Stores
    96
    Resources
    Images
     
     
    2064V - Large Image
     
    2064V - Small Image
     
    2064V - Large Image
    Attachments
     
     
    2064V - Attachment


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Application
    RESIDENTIAL
    Brand
    COOPER WIRING DEVICES
    Category Description
    RESIDENTIAL GRADE 4G PLATE
    Color
    IVORY
    Construction
    Warp Resistant
    cutout
    1.31 In Width X 2.64 In Height
    Description
    4G IV DEC PLATE
    Documents
    Yes
    gang
    4
    Long Description
    Wallplate 4G Decorator Thermoset Mid IV
    Manufacturers Part Number
    2064V-BOX
    Mounting
    SCREW
    Picture
    Yes
    Product Type
    Wallplate 4G Decorator Thermoset Mid Iv
    Size
    Mid, 8.56 In Width X 4.87 In Height
    special features
    Standard Grade, Flush Fitting
    sub brand
    ARROW HART
    Thickness
    0.080 In
    Type
    DECORATOR
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    Houston RDC 92

    A-L

    Location Stock Available
    Dallas 4

    M-Z

    Location Stock Available


    • 2064V-BOX - Eaton
        - Wallplate 4G Decorator Thermoset Mid IV
    • 2064V-BOX - COOPER WIRING DEVICES
        Standard Wall Plate - WALLPLATE
    • 80612-I - Leviton
        - PJ264-I
    • 80612-I - LEVITON MANUFACTURING COMPANY INC
        Standard Wall Plate - WALL PLATE
    • 92837
        - WALL PLATE
    • PJ264V - COOPER WIRING DEVICES
        Standard Wall Plate - WALLPLATE
    • PJ264V - Eaton
        - Wallplate 4G Decorator Poly Mid IV
    • SPJ264-I - Legrand-Pass & Seymour
        - SMOOTH JR JUMBO W/P 4G S'PLEX IVORY
    • SPJ264-I - LEGRAND-PASS & SEYMOUR
        Standard Wall Plate - WALL PLATE

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 2064V

    Type in the slang term you'd like to suggest.

* All prices subject to change.