We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
2155LA - CWD

2155LA - 5G Wallplate

Cooper Wiring Devices

In-Stock: 0 available locally (Nacogdoches, TX)

QTY:

  • Help Improve Our Data
    Quick Specs
    Catalog Number
    2155LA
    Manufacturer
    Cooper Wiring Devices
    Manufacturer's Part Number
    2155LA
    Description
    5G Wallplate
    Wallplate 5G Toggle Thermoset STD La
    Categories
    Enhanced Commodity Codes - Wiring Devices & Data/Telecom  Mark as Incorrect
    Suggest a New Category
    Classification
    Commerical Plates
    UNSPSC
    39121704 - Wallplates
    UPC/EAN/GTIN
    00032664582738
    Weight per unit
    0.3 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $4.19 (each)
    Carton
    $20.95 (5 units)
    Standard Packaging
    $104.76 (25 units)
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    2155LA - Large Image
     
    2155LA - Small Image
     
    2155LA - Small Image
     
    2155LA - Small Image
    Attachments
     
     
    2155LA - Attachment


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Application
    RESIDENTIAL
    Brand
    COOPER WIRING DEVICES
    Color
    LIGHT ALMOND
    Construction
    Warp Resistant
    cutout
    0.40 In Width X 0.93 In Height
    Description
    5G WALLPLATE
    Documents
    Yes
    gang
    5
    Long Description
    Wallplate 5G Toggle Thermoset Std LA
    Manufacturers Part Number
    2155LA
    Mounting
    SCREW
    Picture
    Yes
    Product Type
    Wallplate 5G Toggle Thermoset STD La
    Size
    Standard, 10.00 In Width X 4.50 In Height
    special features
    Standard Grade, Flush Fitting, Opening Configuration 0.40 In Width X 0.93 In Height
    sub brand
    ARROW HART
    Thickness
    0.080 In
    Type
    (5) Toggle Switch
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


    • 2155LA - COOPER WIRING DEVICES
        Standard Wall Plate - WALLPLATE
    • 2155LA - Cooper Wiring Devices
        - Wallplate 5G Toggle Thermoset Std LA
    • SP5-LA - Legrand-Pass & Seymour
        - WALL PLATE 5G TOGGLE LIGHT ALMOND
    • SP5-LA - LEGRAND-PASS & SEYMOUR
        Standard Wall Plate - WALL PLATE

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

* All prices subject to change.