We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
26426 - CWD

26426 - LKG Plug-3p4w60a600v

Cooper Wiring Devices

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    26426
    Manufacturer
    Cooper Wiring Devices
    Manufacturer's Part Number
    26426
    Description
    LKG Plug-3p4w60a600v
    Plug Powerlock 60A600V3P4W Arm W/Bush Yl
    Slang Terms

    Suggest a New Term
    Categories
    Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out  Mark as Incorrect
    Suggest a New Category
    Classification
    Plug Fuses
    UNSPSC
    39121403 - Locking plug
    UPC/GTIN
    040893036762 / 00040893036762
    Weight per unit
    2.32 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $269.82 (1 Each)
    Standard Packaging
    $2,698.20 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    4 Each
    Resources
    Images
     
     
    26426 - Large Image
     
    26426 - Small Image
     
    26426 - Large Image
    Attachments
     
     
    26426 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wire Size
    12 To 4 AWG
    Poles
    3
    Number of Wires
    4
    amperage rating
    60
    Voltage Rating
    600
    Material
    Epoxy Coated Steel Outer Shell, Phenolic Interior Body/Terminal Retainer
    connection
    Screw
    Material, Color, and Finish
    Color
    YELLOW
    Descriptions
    Long Description
    Plug Powerlock 60A600V3P4W Arm W/Bush YL
    special features
    Armored With Rubber Bushing In Cable Clamp, Non-NEMA, Wiring Type Pressure Wire
    Product Type
    Plug Powerlock 60A600V3P4W Arm W/Bush Yl
    Description
    LKG PLUG-3P4W60A600V
    Additional Information
    Cord Type
    0.75 To 1.25 In Diameter
    Manufacturer Information
    Brand
    EATON
    COOPER WIRING DEVICES
    sub brand
    EATON
    Manufacturers Part Number
    26426
    GTIN
    00040893036762
    UPC
    040893036762
    Taxonomies, Classifications, and Categories
    Type
    LOCKING
    Category Description
    PLUG FUSES
    Packaging
    Weight per each
    2.32
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Application
    INDUSTRIAL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    3 Lufkin

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    1 Katy

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 26426

    Type in the slang term you'd like to suggest.

* All prices subject to change.