We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
52217V - CWD

52217V - SP 15A 120V Ac SW

Cooper Wiring Devices

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    52217V
    Manufacturer
    Cooper Wiring Devices
    Manufacturer's Part Number
    5221-7V-BU
    Description
    SP 15A 120V Ac SW
    Switch CO/Alr Toggle SP 15A 120V GRD Iv
    Slang Terms

    Suggest a New Term
    Categories
    Gen Purpose Wiring Devices - Gen Purpose Switches  Mark as Incorrect
    Suggest a New Category
    Classification
    Commercial Grade Switches
    UNSPSC
    N/A
    UPC/GTIN
    032664342905 / 00032664342905
    Weight per unit
    0.12 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $3.94 (each)
    Carton
    $3.94 (1 units)
    Standard Packaging
    $39.40 (10 units)
    Stock Availability
    Nacogdoches
    0
    All Stores
    222
    Resources
    Images
     
     
    52217V - Large Image
     
    52217V - Small Image
    Attachments
     
     
    52217V - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    actuator
    Toggle
    amperage rating
    15
    Application
    STANDARD
    Brand
    COOPER WIRING DEVICES
    Category Description
    COMMERCIAL GRADE SWITCHES
    Color
    IVORY
    connection
    Screw
    Contact Configuration
    Switches
    Description
    SP 15A 120V AC SW
    Documents
    Yes
    In Print Catalog
    Yes
    Long Description
    Switch CO/ALR Toggle SP 15A 120V Grd IV
    Manufacturers Part Number
    5221-7V-BU
    Mounting
    WALL
    Operating Temperature
    -40 TO 65 DEG C
    Picture
    Yes
    Poles
    1
    Product Type
    Switch CO/Alr Toggle SP 15A 120V GRD Iv
    Size
    0.75 In Width X 0.88 In Depth X2.13 In Length Back X 3.28 In Length Front Screw to Screw
    special features
    Standard Grade, Wiring Type Side Wire
    sub brand
    ARROW HART
    Type
    3Way
    Voltage Rating
    120
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    Alexandria 9
    Austin RDC 6
    DFW RDC 17
    Tulsa 14

    A-L

    Location Stock Available
    Arlington Branch 16
    Dallas 93
    Ft. Worth 3
    Humble 6
    Katy 20

    M-Z

    Location Stock Available
    Mansfield 5
    Plano 6
    Shreveport 10
    Stafford 4
    West Dallas 13


    • 2651-2I - Leviton
        - SP TOG GRND SW
    • 2651-2I - LEVITON MANUFACTURING COMPANY INC
        Standard Ac Switch - AC SWITCH
    • 5221-7V-BU - Eaton
        - Switch CO/ALR Toggle SP 15A 120V Grd IV
    • 5221-7V-BU - COOPER WIRING DEVICES
        Standard Ac Switch - TOGGLE SWITCH

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 52217V

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

TRBR15WBXSP - 15A TR Comm WH Dup Rec - Cooper Wiring Devices

From Cooper Wiring Devices,
15A TR Comm WH Dup Rec

$4.44
EA
Item Details

TWRSGF15W - Gfci TWR Self Test Duplex 15A 125V WH - Cooper Wiring Devices

From Cooper Wiring Devices,
Gfci TWR Self Test Duplex 15A 125V WH

$13.99
EA
Item Details

B114RUPC - 1G Nmblue Workbox&Ears 14cuin - Thomas & Betts

From Thomas & Betts,
1G Nmblue Workbox&Ears 14cuin

$107.09
HUNDRED
Item Details



MM420C - 1G 2-3/4" In Use Cover - Hubbell--Raco

From Hubbell--Raco,
1G 2-3/4" In Use Cover

$11.13
EA
Item Details

386DC - 2" Diecast Insulated Grounding Bushing - Bridgeport Fittings

From Bridgeport Fittings,
2" Diecast Insulated Grounding Bushing

$758.63
HUNDRED
Item Details

CHF120 - 1P 20A 120V Breaker W/ Trip Flag - Eaton Corp

From Eaton Corp,
1P 20A 120V Breaker W/ Trip Flag

$7.95
EA
Item Details