6501W - CWD

Also in stock

TM870W - 15A SP Decor SW - Pass & Seymour/Legrand
$255.54Per 100 Each

Pass & Seymour/Legrand
15A SP Decor SW


View or Compare

6501W - Switch Decorator SP 15A 120/277V WH

Eaton Wiring Devices

  • $2.95 (for 1 Each)
  • $2.95 (1 Each)
  • $29.50 (10 Each)
  • $295.00 (100 Each)

In-Stock: 373 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    6501W
    Manufacturer
    Eaton Wiring Devices
    Manufacturer's Part Number
    N/A
    Description
    Switch Decorator SP 15A 120/277V WH
    Slang Terms

    Suggest a New Term
    Similar Brands

    Category
    Unassigned
    Classification
    Residential Switches
    UNSPSC
    -
    UPC/EAN/GTIN
    03266453470
    Weight per unit
    0.14 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2.95 (1 Each)
    Carton
    $29.50 (10 Each)
    Standard Packaging
    $295.00 (100 Each)
    Stock Availability
    Nacogdoches
    373 Each (Check another store)
    All Stores
    89,345 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Manufacturer Information
    Brand
    COOPER WIRING DEVICES
    Packaging
    Weight per each
    0.14
    Carton
    10
    Package
    100
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    35 Carthage
    View Store
    106 Henderson
    View Store
    171 Jacksonville
    View Store
    117 Jasper
    View Store
    150 Lufkin
    View Store
    373 Nacogdoches
    View Store
    59 Palestine

    Distribution Centers

    Location Stock Available
    View Store
    344 Abilene
    View Store
    150 Amarillo
    View Store
    3,329 Atlanta
    View Store
    6,169 Austin RDC
    View Store
    90 Bossier City
    View Store
    88 Deer Park
    View Store
    3,039 DFW RDC
    View Store
    10,464 Houston RDC
    View Store
    1,370 Lubbock
    View Store
    2,163 McAllen
    View Store
    331 Odessa
    View Store
    1,605 Oklahoma City
    View Store
    12,622 Phoenix
    View Store
    8,509 San Antonio RDC
    View Store
    120 Tulsa
    View Store
    83 West Monroe

    A-L

    Location Stock Available
    View Store
    75 Andrews
    View Store
    242 Bastrop
    View Store
    18 Big Spring
    View Store
    148 Brownsville
    View Store
    44 Brownwood
    View Store
    25 Burleson
    View Store
    400 Carlsbad
    View Store
    234 Cedar Park
    View Store
    52 Cleburne
    View Store
    2 Clinton
    View Store
    1 Conroe
    View Store
    23,871 Dallas
    View Store
    624 Deer Valley
    View Store
    48 Edmond
    View Store
    40 El Dorado
    View Store
    56 Enid
    View Store
    20 Fort Stockton
    View Store
    221 Georgetown
    View Store
    76 Hobbs
    View Store
    202 Houston
    View Store
    5 Humble
    View Store
    97 Katy
    View Store
    108 Kenedy
    View Store
    336 Kerrville
    View Store
    130 Killeen
    View Store
    99 Lawton
    View Store
    498 League City

    M-Z

    Location Stock Available
    View Store
    448 Marble Falls
    View Store
    3,565 Mesa
    View Store
    98 Midland
    View Store
    10 Monroe
    View Store
    83 Moore
    View Store
    110 N. San Antonio
    View Store
    254 New Braunfels
    View Store
    124 Newnan
    View Store
    1,206 North Austin
    View Store
    60 Pampa
    View Store
    10 Pearland
    View Store
    236 Pearsall
    View Store
    146 Pleasanton
    View Store
    396 Rockwall
    View Store
    200 Rome
    View Store
    79 Roswell
    View Store
    112 Round Rock
    View Store
    3 Ruston
    View Store
    105 San Angelo
    View Store
    513 San Antonio
    View Store
    236 San Marcos
    View Store
    138 Shreveport
    View Store
    310 South Austin
    View Store
    1,044 Stafford
    View Store
    27 Stillwater
    View Store
    24 Sweetwater
    View Store
    137 Temple
    View Store
    4 Tomball
    View Store
    196 Uvalde
    View Store
    22 Vidalia
    View Store
    275 Waco
    View Store
    15 Weatherford


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 6501W

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

7503W - Switch Decorator 3WAY 15A 120/277V WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Switch Decorator 3WAY 15A 120/277V WH

$421.79
Per 100 Each
Item Details

PJ26W - Wallplate 1G Decorator Poly Mid WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Wallplate 1G Decorator Poly Mid WH

$47.99
Per 100 Each
Item Details

PJ262W - Wallplate 2G Decorator Poly Mid WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Wallplate 2G Decorator Poly Mid WH

$92.47
Per 100 Each
Item Details



TR270W - Recp TR Duplex 15A 125V 2P3W STR WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Recp TR Duplex 15A 125V 2P3W STR WH

$126.63
Per 100 Each
Item Details

LT560WH6930 - 6" 10W Led Retro 30K - Eaton Lighting

From Eaton Lighting,
6" 10W Led Retro 30K

$14.19
Per Each
Item Details

TP613 - Handy Box GFI Plate - Crouse-Hinds

From Crouse-Hinds,
Handy Box GFI Plate

$106.93
Per 100 Each
Item Details