6503W - CWD

Also in stock

TM873W - 15A 3W Decor SW - Pass & Seymour/Legrand
$445.41Per 100 Each

Pass & Seymour/Legrand
15A 3W Decor SW


View or Compare

6503W - Switch Decorator 3WAY 15A 120/277V WH

Eaton Wiring Devices

  • $4.22 (for 1 Each)
  • $4.22 (1 Each)
  • $42.18 (10 Each)
  • $421.79 (100 Each)

In-Stock: 103 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    6503W
    Manufacturer
    Eaton Wiring Devices
    Manufacturer's Part Number
    N/A
    Description
    Switch Decorator 3WAY 15A 120/277V WH
    Slang Terms

    Suggest a New Term
    Similar Brands

    Category
    Unassigned
    Classification
    Residential Switches
    UNSPSC
    -
    UPC/EAN/GTIN
    03266453478
    Weight per unit
    0.14 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $4.22 (1 Each)
    Carton
    $42.18 (10 Each)
    Standard Packaging
    $421.79 (100 Each)
    Stock Availability
    Nacogdoches
    103 Each (Check another store)
    All Stores
    27,963 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Manufacturer Information
    Brand
    COOPER WIRING DEVICES
    Packaging
    Weight per each
    0.14
    Carton
    10
    Package
    100
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    30 Carthage
    View Store
    22 Henderson
    View Store
    49 Jacksonville
    View Store
    54 Jasper
    View Store
    15 Lufkin
    View Store
    103 Nacogdoches
    View Store
    50 Palestine

    Distribution Centers

    Location Stock Available
    View Store
    401 Abilene
    View Store
    19 Amarillo
    View Store
    817 Atlanta
    View Store
    2,512 Austin RDC
    View Store
    120 Bossier City
    View Store
    10 Deer Park
    View Store
    958 DFW RDC
    View Store
    4,786 Houston RDC
    View Store
    1,103 Lubbock
    View Store
    106 McAllen
    View Store
    121 Odessa
    View Store
    503 Oklahoma City
    View Store
    3,414 Phoenix
    View Store
    3,791 San Antonio RDC
    View Store
    2 Tulsa
    View Store
    37 West Monroe

    A-L

    Location Stock Available
    View Store
    19 Andrews
    View Store
    1 Arlington Branch
    View Store
    55 Bastrop
    View Store
    2 Big Spring
    View Store
    175 Brownsville
    View Store
    13 Brownwood
    View Store
    10 Burleson
    View Store
    190 Carlsbad
    View Store
    169 Cedar Park
    View Store
    1 Clinton
    View Store
    3,392 Dallas
    View Store
    272 Deer Valley
    View Store
    14 Edmond
    View Store
    13 El Dorado
    View Store
    5 Ft. Worth
    View Store
    11 Galena Park
    View Store
    232 Georgetown
    View Store
    76 Hobbs
    View Store
    36 Houston
    View Store
    4 Humble
    View Store
    155 Katy
    View Store
    13 Kenedy
    View Store
    217 Kerrville
    View Store
    66 Killeen
    View Store
    8 Lawton

    M-Z

    Location Stock Available
    View Store
    150 Marble Falls
    View Store
    1,168 Mesa
    View Store
    56 Midland
    View Store
    14 Moore
    View Store
    76 N. San Antonio
    View Store
    89 New Braunfels
    View Store
    82 Newnan
    View Store
    304 North Austin
    View Store
    10 Pampa
    View Store
    30 Pearland
    View Store
    106 Pearsall
    View Store
    110 Pleasanton
    View Store
    75 Rockwall
    View Store
    90 Rome
    View Store
    96 Roswell
    View Store
    77 Round Rock
    View Store
    3 Ruston
    View Store
    48 San Angelo
    View Store
    99 San Antonio
    View Store
    114 San Marcos
    View Store
    40 Shreveport
    View Store
    163 South Austin
    View Store
    299 Stafford
    View Store
    30 Stephenville
    View Store
    6 Stillwater
    View Store
    17 Sweetwater
    View Store
    124 Temple
    View Store
    14 Terrell
    View Store
    20 Tomball
    View Store
    51 Uvalde
    View Store
    77 Waco
    View Store
    150 Waxahachie
    View Store
    3 Weatherford


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 6503W

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

7501W - Switch Decorator SP 15A 120/277V WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Switch Decorator SP 15A 120/277V WH

$2.95
Per Each
Item Details

PJ26W - Wallplate 1G Decorator Poly Mid WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Wallplate 1G Decorator Poly Mid WH

$47.99
Per 100 Each
Item Details

PJ262W - Wallplate 2G Decorator Poly Mid WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Wallplate 2G Decorator Poly Mid WH

$92.47
Per 100 Each
Item Details



TR270W - Recp TR Duplex 15A 125V 2P3W STR WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Recp TR Duplex 15A 125V 2P3W STR WH

$126.63
Per 100 Each
Item Details

LT560WH6930 - 6" 10W Led Retro 30K - Eaton Lighting

From Eaton Lighting,
6" 10W Led Retro 30K

$14.19
Per Each
Item Details

TP511 - 4SQ CVR (2)Gfci RCPT - Crouse-Hinds

From Crouse-Hinds,
4SQ CVR (2)Gfci RCPT

$364.21
Per 100 Each
Item Details