We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
93223 - CWD

93223 - SS Cover For N1560R

Cooper Wiring Devices

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    93223
    Manufacturer
    Cooper Wiring Devices
    Manufacturer's Part Number
    93223-BOX
    Description
    SS Cover For N1560R
    Wallplate 2G SGL Recp 2.4688 Hole STD SS
    Slang Terms

    Suggest a New Term
    Categories
    Gen Purpose Wiring Devices - Wall Plates & Covers  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Grade 2G Plate
    UNSPSC
    39121704 - Wallplates
    UPC/GTIN
    032664538209 / 00032664538209
    Weight per unit
    0.15 L
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $3.11 (1 Each)
    Carton
    $3.11 (1 Each)
    Standard Packaging
    $311.32 (100 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    19 Each
    Resources
    Images
     
     
    93223 - Large Image
     
    93223 - Small Image
    Attachments
     
     
    93223 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Size
    Standard, 4.56 In Width X 4.50 In Height
    Descriptions
    Product Type
    Wallplate 2G SGL Recp 2.4688 Hole STD SS
    Long Description
    Wallplate 2G Sgl Recp 2.4688 Hole Std SS
    Description
    SS COVER FOR N1560R
    special features
    Opening Configuration 2.47 In Diameter
    Manufacturer Information
    Brand
    COOPER WIRING DEVICES
    EATON
    Manufacturers Part Number
    93223-BOX
    sub brand
    ARROW HART
    GTIN
    00032664538209
    UPC
    032664538209
    Taxonomies, Classifications, and Categories
    Category Description
    RESIDENTIAL GRADE 2G PLATE
    Type
    (2) Power Outlet
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    100
    Uses, Certifications, and Standards
    Application
    INDUSTRIAL
    standard
    UL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    3 Atlanta
    View Store
    1 Austin RDC
    View Store
    12 San Antonio RDC

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 N. San Antonio
    View Store
    2 New Braunfels


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 93223

    Type in the slang term you'd like to suggest.

* All prices subject to change.