AHCR20W - CWD

Also in stock

CR20W - 20A Spec Dupl Rec B&S Wired - Pass & Seymour/Legrand
$233.80Per 100 Each

Pass & Seymour/Legrand
20A Spec Dupl Rec B&S Wired


View or Compare

AHCR20W - Recp Duplex 20A 125V 2P3W STR Swire WH

Eaton Wiring Devices

  • $2.63 (for 1 Each)
  • $2.63 (1 Each)
  • $26.30 (10 Each)
  • $263.00 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    AHCR20W
    Manufacturer
    Eaton Wiring Devices
    Manufacturer's Part Number
    N/A
    Description
    Recp Duplex 20A 125V 2P3W STR Swire WH
    Slang Terms

    Suggest a New Term
    Similar Brands

    Category
    Unassigned
    Classification
    Commercial Recepticals
    UNSPSC
    -
    UPC/EAN/GTIN
    04089314311
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2.63 (1 Each)
    Carton
    $26.30 (10 Each)
    Standard Packaging
    $263.00 (100 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    33,434 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Manufacturer Information
    Brand
    COOPER WIRING DEVICES
    Packaging
    Weight per each
    0
    Carton
    10
    Package
    100
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    1 Jasper

    Distribution Centers

    Location Stock Available
    View Store
    274 Abilene
    View Store
    103 Amarillo
    View Store
    493 Atlanta
    View Store
    6,344 Austin RDC
    View Store
    2,696 DFW RDC
    View Store
    1,273 Houston RDC
    View Store
    271 Lubbock
    View Store
    278 McAllen
    View Store
    918 Odessa
    View Store
    681 Oklahoma City
    View Store
    1,739 Phoenix
    View Store
    1,423 San Antonio RDC
    View Store
    10 Tulsa
    View Store
    65 Tyler
    View Store
    283 West Monroe
    View Store
    10 West Wichita

    A-L

    Location Stock Available
    View Store
    120 Andrews
    View Store
    284 Arlington Branch
    View Store
    274 Bastrop
    View Store
    135 Big Spring
    View Store
    154 Brownsville
    View Store
    42 Burleson
    View Store
    172 Carlsbad
    View Store
    357 Cedar Park
    View Store
    162 Cleburne
    View Store
    83 Clinton
    View Store
    3,225 Dallas
    View Store
    196 Deer Valley
    View Store
    173 Denton
    View Store
    198 Duncan
    View Store
    377 Edmond
    View Store
    6 El Dorado
    View Store
    90 Enid
    View Store
    52 Ennis
    View Store
    120 Fort Stockton
    View Store
    35 Ft. Worth
    View Store
    38 Gainesville
    View Store
    243 Georgetown
    View Store
    65 Hobbs
    View Store
    132 Houston
    View Store
    180 Katy
    View Store
    102 Kenedy
    View Store
    113 Kerrville
    View Store
    335 Killeen
    View Store
    138 Lawton

    M-Z

    Location Stock Available
    View Store
    67 Mansfield
    View Store
    62 Marble Falls
    View Store
    165 McKinney
    View Store
    214 Mesa
    View Store
    168 Midland
    View Store
    93 Monroe
    View Store
    200 Moore
    View Store
    110 N. San Antonio
    View Store
    26 New Braunfels
    View Store
    276 Newnan
    View Store
    590 North Austin
    View Store
    41 Pampa
    View Store
    167 Pearsall
    View Store
    64 Pecos
    View Store
    238 Plano
    View Store
    171 Pleasanton
    View Store
    472 Rockwall
    View Store
    96 Rome
    View Store
    87 Roswell
    View Store
    2,118 Round Rock
    View Store
    145 Ruston
    View Store
    1 San Angelo
    View Store
    245 San Antonio
    View Store
    328 San Marcos
    View Store
    259 Sherman
    View Store
    198 South Austin
    View Store
    1 Stafford
    View Store
    145 Stillwater
    View Store
    36 Sweetwater
    View Store
    285 Temple
    View Store
    4 Terrell
    View Store
    9 Tomball
    View Store
    616 Tucson
    View Store
    110 Uvalde
    View Store
    177 Waco
    View Store
    216 Waxahachie
    View Store
    587 West Dallas
    View Store
    4 West Ft. Worth
    View Store
    140 Wichita Falls


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for AHCR20W

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

PJ8W - Wallplate 1G Duplex Poly Mid WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Wallplate 1G Duplex Poly Mid WH

$32.19
Per 100 Each
Item Details

CS120W - Switch Toggle SP 20A 120/277V Swire WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Switch Toggle SP 20A 120/277V Swire WH

$3.89
Per Each
Item Details

SGF20W - Gfci Self Test Duplex 20A 125V WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Gfci Self Test Duplex 20A 125V WH

$1,678.88
Per 100 Each
Item Details



PJ82W - Wallplate 2G Duplex Poly Mid WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Wallplate 2G Duplex Poly Mid WH

$91.89
Per 100 Each
Item Details

PJ1W - Wallplate 1G Toggle Poly Mid WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Wallplate 1G Toggle Poly Mid WH

$32.99
Per 100 Each
Item Details

TP516 - 4SQ CVR (1)DPX RCPT - Crouse-Hinds

From Crouse-Hinds,
4SQ CVR (1)DPX RCPT

$162.03
Per 100 Each
Item Details