We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
S1961 - CWD

Also in stock

CA1G - 1G WP Switch & 1.75" PWR Outlet Cover-Verticle - Pass & Seymour/Legrand
$402.18Per 100 Each

Pass & Seymour/Legrand
1G WP Switch & 1.75" PWR Outlet Cover-Verticle


View or Compare

S1961 - WP SGL RCPT Plate

Cooper Wiring Devices

Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    S1961
    Manufacturer
    Cooper Wiring Devices
    Manufacturer's Part Number
    S1961
    Description
    WP SGL RCPT Plate
    Cover 1G SGL Recp Non-Wet Horiz Plas Gy
    Slang Terms

    Suggest a New Term
    Categories
    Gen Purpose Wiring Devices - Wall Plates & Covers  Mark as Incorrect
    Suggest a New Category
    Classification
    Commerical Plates
    UNSPSC
    39121304 - Electrical box covers
    UPC/GTIN
    032664126208 / 00032664126208
    Weight per unit
    0.16 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $3.15 (1 Each)
    Carton
    $31.54 (10 Each)
    Standard Packaging
    $157.69 (50 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    3 Each
    Resources
    Images
     
     
    S1961 - Large Image
     
    S1961 - Large Image
     
    S1961 - Small Image
     
    S1961 - Large Image
    Attachments
     
     
    S1961 - Specification Sheet
     
    S1961 - Specification Sheet
     
    S1961 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    PLASTIC
    Shape
    Rectangle
    Material, Color, and Finish
    Color
    GRAY
    Finish
    Non-Metallic
    Dimensions and Weight
    Size
    4.56 In Length X 2.87 In Height
    Descriptions
    Product Type
    Cover 1G SGL Recp Non-Wet Horiz Plas Gy
    Long Description
    Cover 1G Sgl Recp Non-Wet Horiz Plas GY
    Description
    WP SGL RCPT PLATE
    Construction
    Non-Corrosive, Non-Conductive
    special features
    Weatherproof, Single Gang
    Additional Information
    number of outlet
    1
    Knockouts
    NO
    Manufacturer Information
    Manufacturers Part Number
    S1961
    Brand
    COOPER WIRING DEVICES
    EATON
    sub brand
    ARROW HART
    GTIN
    00032664126208
    UPC
    032664126208
    Taxonomies, Classifications, and Categories
    Category Description
    Commerical plates
    Type
    Single Receptacle, Stay-Open
    Packaging
    Weight per each
    0.16
    Carton
    10
    Package
    50
    Uses, Certifications, and Standards
    Mounting
    HORIZONTAL
    Application
    INDUSTRIAL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    3 Henderson

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Substitutes

    Depending upon local availability any of the items listed below may be substituted for S1961.
    Listed in-stock quantities may include any combination of the items below.
    We do not guarantee that a specific part number will be in stock. If you cannot accept a substitute please make a note in your order.

    • S1961 - WP SGL RCPT Plate - Eaton Wiring Devices
      View Larger

      S1961 - Eaton Wiring Devices

      Cover 1G SGL Recp Non-Wet Horiz Plas Gy

      • MFR Part #: S1961
      • Nacogdoches Availability: 0 Each
      • Total Availability: 3 Each
      • Manufacturer: Eaton Wiring Devices
      • Find: Similar Items
      • Pkg Sizes: 10 Each ($31.54) · 50 Each ($157.69) ·

      Book Price
      $315.38
      Per 100 Each

    Similar Items

    Listed below you'll find similar and potential substitutes for S1961.
    • CA1G - 1G WP Switch & 1.75" PWR Outlet Cover-Verticle - Pass & Seymour/Legrand
      View Larger

      CA1G - Pass & Seymour/Legrand

      Cast Weatherproof Cover Verticle, Toggle Switch + 1.750 Power Outlet, 1 Self Closing Lid, Gray

      • MFR Part #: CA1-G
      • Nacogdoches Availability: 76 Each
      • Total Availability: 1,091 Each
      • Manufacturer: Pass & Seymour/Legrand
      • Find: Similar Items
      • Pkg Sizes: 10 Each ($40.22) ·

      Book Price
      $402.18
      Per 100 Each

    • CA31G - 1G WP Switch & 1.75" PWR Outlet Cover-Verticle - Pass & Seymour/Legrand

      CA31G - Pass & Seymour/Legrand

      1G WP Switch & 1.75" PWR Outlet Cover-Verticle

      • MFR Part #: N/A
      • Nacogdoches Availability: 76 Each
      • Total Availability: 1,091 Each
      • Manufacturer: Pass & Seymour/Legrand
      • Find: Similar Items
      • Pkg Sizes: 20 Each ($80.44) ·

      Book Price
      $402.18
      Per 100 Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for S1961

    Type in the slang term you'd like to suggest.

* All prices subject to change.