DC988KA - DEW

DC988KA - 18V Drill/DRVR/HMRDRL Kit

Dewalt/Black & Decker

  • Special Order Item
  • $0.00 (1 Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    DC988KA
    Manufacturer
    Dewalt/Black & Decker
    Manufacturer's Part Number
    N/A
    Description
    18V Drill/DRVR/HMRDRL Kit
    Knob Type; 30.5 MM Size; Black Color; Maintained Operation Type; Nema 3/3R/4/4X/12/13, IP65 Enclosure; Chrome Plated Die Cast Z
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Fuses, Tools, & Gear  Mark as Incorrect
    Suggest a New Category
    Classification
    Power Tools
    UNSPSC
    -
    UPC/EAN/GTIN
    28877472782
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    DC988KA - Large Image
     
    DC988KA - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Operation Type
    MAINTAINED
    Material, Color, and Finish
    Color
    BLACK
    Body Material
    CHROME PLATED DIE CAST ZINC
    Dimensions and Weight
    Size
    30.5 MM
    Descriptions
    Product Type
    Selector Switch
    Long Description
    KNOB TYPE; 30.5 MM SIZE; BLACK COLOR; MAINTAINED OPERATION TYPE; NEMA 3/3R/4/4X/12/13, IP65 ENCLOSURE; CHROME PLATED DIE CAST Z
    MOUNTING RAIL, SYMMETRIC PROFILE; GALVANIZED STEEL; WHITE; DIN 46277/3 CONSTRUCTION STANDARD; SLOTTED; HOLE/SLOT SIZE 0.71 INCH
    Commodity Description
    SELECTOR SWITCH COMPLETE ASSEMBLIES
    Additional Information
    VERTICAL MOUNT
    Additional Information
    Cam Code
    1
    Number of Positions
    2
    Throw
    LEFT-RIGHT 60 DEG
    Manufacturer Information
    Brand
    Dewalt/Black & Decker
    EATON
    EATON DISTRIBUTION EQUIPMENT/CONTROLS
    Model
    10250T
    Taxonomies, Classifications, and Categories
    Type
    KNOB
    Packaging
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    Enclosure
    NEMA 3/3R/4/4X/12/13, IP65
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for DC988KA

    Type in the slang term you'd like to suggest.

* All prices subject to change.