DICPCHCPD48 - 48" Chrmapth PRM DFS

Diode Led

  • $17.54 (Each)
  • $17.54 (Each)

In-Stock: 33 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DICPCHCPD48
Manufacturer
Diode Led
Manufacturer's Part Number
DI-CPCHC-PD48
Description
48" Chrmapth PRM DFS
Channel Cover, Premium Diffusion, 48 In. - 1 Cover
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
N/A
UPC/GTIN
848333006654 / 00848333006654
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.54 (Each)
Stock Availability
Waxahachie
0 (Find nearest stock)
DFW RDC
0
All Stores
33
Resources
Images
 
 
DICPCHCPD48 - Small Image
 
DICPCHCPD48 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Transitional
Descriptions
Description
48" CHRMAPTH PRM DFS
Product Type
Channel Cover
Long Description
Channel Cover, Premium Diffusion, 48 in. - 1 Cover
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
Diode Led
Manufacturers Part Number
DI-CPCHC-PD48
GTIN
00848333006654
UPC
848333006654
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Type
Fixture Accents/Parts
Packaging
Weight per each
0.24
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
21 View Store

A-L

Location Stock Available
Kerrville
1 View Store

M-Z

Location Stock Available
Marble Falls
11 View Store

* All prices subject to change.

Begin Live Chat