DIDM24V192WMT - 24V Magnetic Driver

Diode Led

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DIDM24V192WMT
Manufacturer
Diode Led
Manufacturer's Part Number
DI-DM-24V192W-MT
Description
24V Magnetic Driver
24V 192W Magnetic Dimmable Driver - 2X 96W Taps - Class 2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
N/A
UPC/GTIN
848333011528 / 00848333011528
Weight per unit
9.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DIDM24V192WMT - Small Image
 
DIDM24V192WMT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Long Description
24V 192W Magnetic Dimmable Driver - 2x 96W Taps - Class 2
Description
24V MAGNETIC DRIVER
Product Type
Magnetic Dimmable Driver
Additional Information
Voltage
120.00 LBS
Safety Rating
ETL,UL
Category
Specialty Items
Manufacturer Information
Brand
Diode Led
Manufacturers Part Number
DI-DM-24V192W-MT
GTIN
00848333011528
UPC
848333011528
Taxonomies, Classifications, and Categories
Type
Fixture Accents/Parts
Packaging
Weight per each
9.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat