DH6ICANBBULK - DMF

Also in stock

E7ICATNB - 6" Ic At NC NSCKT BRKT HSNG 120V - Eaton Lighting
$10.99Per Each

Eaton Lighting
6" Ic At NC NSCKT BRKT HSNG 120V


View or Compare

DH6ICANBBULK - 6" Can Ic At-No Brackets

DMF

  • $10.76 (for 1 Each)
  • $10.76 (1 Each)
  • $64.56 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    DH6ICANBBULK
    Manufacturer
    DMF
    Manufacturer's Part Number
    N/A
    Description
    6" Can Ic At-No Brackets
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    All Recessed Cans & Trims
    UNSPSC
    -
    UPC/EAN/GTIN
    N/A
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $10.76 (1 Each)
    Standard Packaging
    $64.56 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    35 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Description
    6" CAN IC AT-NO BRACKETS
    Taxonomies, Classifications, and Categories
    Category Description
    All Recessed Cans & Trims
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    6
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    8 Ft. Worth
    View Store
    6 Granbury

    M-Z

    Location Stock Available
    View Store
    21 West Ft. Worth


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for DH6ICANBBULK

    Type in the slang term you'd like to suggest.

* All prices subject to change.