We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
DC1000P - DOL

DC1000P - White Super "B" Connector

Dolphin Components

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    DC1000P
    Manufacturer
    Dolphin Components
    Manufacturer's Part Number
    DC-1000P
    Description
    White Super "B" Connector
    Wire Connector, Standard Package 1000 Per Box; Approval Ul; Dolphin[R] Brand; Color White; Wire Capacity 24 to 16 Awg
    Slang Terms

    Suggest a New Term
    Categories
    Misc. - Connecting Materials - Electrical Fixture Conn ( Nuts  Mark as Incorrect
    Suggest a New Category
    Classification
    Wire Nuts
    UNSPSC
    39121414 - Coaxial connectors
    UPC/GTIN
    710983701114 / 00710983701114
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $0.07 (1 Each)
    Carton
    $71.40 (1,000 Each)
    Standard Packaging
    $1,428.00 (20,000 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1,000 Each
    Resources
    Images
     
     
    DC1000P - Small Image
     
    DC1000P - Large Image
    Attachments
     
     
    DC1000P - Specification Sheet
    Installation Sheets
     
     
    DC1000P - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Additional Information
    COLOR WHITE; WIRE CAPACITY 24 TO 16 AWG
    Commodity Description
    FIXTURE CONNECTORS (WIRE-NUTS,ETC.)
    Long Description
    WIRE CONNECTOR, STANDARD PACKAGE 1000 PER BOX; APPROVAL UL; DOLPHIN[R] BRAND; COLOR WHITE; WIRE CAPACITY 24 TO 16 AWG
    UL APPROVAL; 1000 PER BOX STANDARD PACKAGE; DOLPHIN[R] BRAND; COLOR WHITE; WIRE CAPACITY 24 TO 16 AWG
    Description
    WHITE SUPER "B" CONNECTOR
    Product Type
    B Connector
    Manufacturer Information
    Brand
    DOLPHIN[R]
    Dolphin Components
    Manufacturers Part Number
    DC-1000P
    GTIN
    00710983701114
    UPC
    710983701114
    Taxonomies, Classifications, and Categories
    Category Description
    WIRE NUTS
    Packaging
    Standard Package
    1000 PER BOX
    Weight per each
    0
    Carton
    1000
    Package
    20000
    Uses, Certifications, and Standards
    Approval
    UL mA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1,000 Longview

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for DC1000P

    Type in the slang term you'd like to suggest.

* All prices subject to change.