14H314 - 1/4'' X 3-1/4'' Slotted HWH Concrete Screw Anchor

LH Dottie

  • $0.96 (Each)
  • $0.96 (Each)

  • $96.37 (Per 100)
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
14H314
Manufacturer
LH Dottie
Manufacturer's Part Number
14H314
Description
1/4'' X 3-1/4'' Slotted HWH Concrete Screw Anchor
Hex Head Concrete Anchor System, 1/4 In. Diameter, 3-1/4 In. Length, Hi-Low Thread Type, 3/16 X 5-1/2 In. Drill Size, Ceramic Coated Blue Finish, Drill Included, 5/16 In. Bit Size, Slotted Drive Type
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
781002255284 / 00781002255284
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.96 (Each)
Carton
$96.37 (Per 100)
Resources
Images
 
 
14H314 - Small Image
 
14H314 - Large Image
Attachments
 
 
14H314 - Specification Sheet
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
Ceramic Coated Blue
Dimensions and Weight
Diameter
1/4
Size
1/4 x 3-1/4
Length
3-1/4
Descriptions
Product Type
1/4 X 3-1/4" Hex Head Concrete Anchor System
Description
1/4'' X 3-1/4'' SLOTTED HWH CONCRETE SCREW ANCHOR
extra long description
DOTTIE 14H314 1/4 X 3-1/4" Hex Head
Long Description
Hex Head Concrete Anchor System, 1/4 in. diameter, 3-1/4 in. length, Hi-Low thread type, 3/16 x 5-1/2 in. drill size, Ceramic Coated Blue finish, Drill included, 5/16 in. bit size, Slotted drive type
Special Features
Features: Includes Drill, Hex Head Slotted
Additional Information
Drill Size
3/16 x 5-1/2
Bit Size
5/16
included
Drill
Head Type
Hex
Thread Type
Hi-Low
Drive Type
Slotted
Manufacturer Information
Manufacturers Part Number
14H314
Brand
LH DOTTIE
GTIN
00781002255284
UPC
781002255284
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Hex Head Concrete Anchor System
Packaging
Weight per each
0.03
Carton
100
Uses, Certifications, and Standards
Application
Poured Concrete, Prestressed Concrete, Cinder Block, Brick, Mortar
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat