22 - #8-#10-#12 Red Conical Plastic Anchor

LH Dottie

  • $0.06 (Each)
  • $0.06 (Each)

  • $6.48 (Per 100)
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
22
Manufacturer
LH Dottie
Manufacturer's Part Number
22
Description
#8-#10-#12 Red Conical Plastic Anchor
Tapered Anchor, Plastic, 1 In Length, 1/4 In Drill Size, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162104 - Screw anchors
UPC/GTIN
781002150909 / 00781002150909
Weight per unit
0.271 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.06 (Each)
Carton
$6.48 (Per 100)
Resources
Images
 
 
22 - Small Image
 
22 - Large Image
 
22 - Large Image
Attachments
 
 
22 - Specification Sheet
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
Plastic
Material, Color, and Finish
Color
Red
Finish
Red
Dimensions and Weight
Length
1
Descriptions
Product Type
Tapered Anchor
Short Description
Tapered Anchor, Plastic, 1 in
Long Description
Tapered Anchor, Plastic, 1 in Length, 1/4 in Drill Size, 0.15 lb
extra long description
DOTTIE 22 8-10-12 Tapered Anchors w
Description
#8-#10-#12 RED CONICAL PLASTIC ANCHOR
Special Features
Features: Tapered with Collar, Packed in Invincibox
Additional Information
for use with
Light Duty Work
Drill Size
1/4 in
package quantity
100 PK
Screw Size
10BH, 12-24, 8-10
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
22
GTIN
00781002150909
UPC
781002150909
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Tapered Anchor with Collar
Packaging
Weight
0.15 lb
Weight per each
0.271
Carton
100
Uses, Certifications, and Standards
Application
Drywall, Concrete, Brick, Block
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat