36H114 - 3/16'' X 1-1/4'' Slotted HWH Concrete Screw Anchor

LH Dottie

  • $0.62 (Each)
  • $0.62 (Each)

  • $62.11 (Per 100)
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
36H114
Manufacturer
LH Dottie
Manufacturer's Part Number
36H114
Description
3/16'' X 1-1/4'' Slotted HWH Concrete Screw Anchor
Hex Head Concrete Anchor System, 3/16 In. Diameter, 1-1/4 In. Length, Hi-Low Thread Type, 5/32 X 3-1/2 In. Drill Size, Ceramic Coated Blue Finish, Drill Included, 1/4 In. Bit Size, Slotted Drive Type
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
781002112082 / 00781002112082
Weight per unit
0.0085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.62 (Each)
Carton
$62.11 (Per 100)
Resources
Images
 
 
36H114 - Small Image
 
36H114 - Large Image
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
Steel
Material, Color, and Finish
Finish
Ceramic Coated Blue
Dimensions and Weight
Length
1-1/4
Diameter
3/16
Size
3/16 x 1-1/4
Descriptions
Product Type
3/16 X 1-1/4" Hex Head Concrete Anchor System
extra long description
DOTTIE 36H114 3/16 X 1-1/4" Hex Hea
Description
3/16'' X 1-1/4'' SLOTTED HWH CONCRETE SCREW ANCHOR
Long Description
Hex Head Concrete Anchor System, 3/16 in. diameter, 1-1/4 in. length, Hi-Low thread type, 5/32 x 3-1/2 in. drill size, Ceramic Coated Blue finish, Drill included, 1/4 in. bit size, Slotted drive type
Special Features
Features: Includes Drill, Hex Head Slotted
Additional Information
Bit Size
1/4
Thread Size
3/16
Drill Size
5/32 x 3-1/2
included
Drill
Head Type
Hex
Thread Type
Hi-Low
Drive Type
Slotted
Manufacturer Information
Manufacturers Part Number
36H114
Brand
LH DOTTIE
GTIN
00781002112082
UPC
781002112082
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Hex Head Concrete Anchor System
Packaging
Weight per each
0.0085
Carton
100
Uses, Certifications, and Standards
Application
Poured Concrete, Prestressed Concrete, Cinder Block, Brick, Mortar
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat