CD3164 - 3/16'' X 4-1/2'' Carbide Tipped Hammer Drill Bit

LH Dottie

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CD3164
Manufacturer
LH Dottie
Manufacturer's Part Number
CD3164
Description
3/16'' X 4-1/2'' Carbide Tipped Hammer Drill Bit
Hammer Drill, 3/16 In. Bit Diameter, 4-1/2 In. Overall Length, Straight Shank Type, Carbide Tip Material, 1/4 In. Anchor Size
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
27111543 - Masonry bit
UPC/GTIN
781002145080 / 00781002145080
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CD3164 - Small Image
 
CD3164 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tip:Carbide
Dimensions and Weight
Overall Length
4-1/2
Descriptions
extra long description
DOTTIE CD3164 3/16" X 4-1/2" Hammer
Product Type
3/16" X 4-1/2" Hammer Drill Carbide Tipped Masonry
Description
3/16'' X 4-1/2'' CARBIDE TIPPED HAMMER DRILL BIT
Long Description
Hammer Drill, 3/16 in. bit diameter, 4-1/2 in. overall length, Straight shank type, Carbide Tip material, 1/4 in. anchor size
Special Features
Features: For Concrete Screw Anchoring System
Additional Information
Shank Type
STRAIGHT
Drill Size
3/16
Manufacturer Information
Manufacturers Part Number
CD3164
Brand
LH DOTTIE
GTIN
00781002145080
UPC
781002145080
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HAMMER DRILL
Trade Size
Anchor Size
1/4
Packaging
Weight per each
0.25
Carton
10
Uses, Certifications, and Standards
Application
For Concrete Screw Anchoring System
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat