D100S - DOT

D100S - 4" K.O. Seals (3 Piece)

Dottie

  • $15.07 (for 1 Each)
  • $15.07 (1 Each)
  • $150.66 (10 Each)
  • $1,506.55 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    D100S
    Manufacturer
    Dottie
    Manufacturer's Part Number
    D100S
    Description
    4" K.O. Seals (3 Piece)
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor  Mark as Incorrect
    Suggest a New Category
    Classification
    Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
    UNSPSC
    39121311 - Electrical fittings
    UPC/GTIN
    781002102588 / 00781002102588
    Weight per unit
    0.58 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $15.07 (1 Each)
    Carton
    $150.66 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    14 Each
    Resources
    Images
     
     
    D100S - Small Image
     
    D100S - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Steel IN
    Material, Color, and Finish
    Finish
    Zinc Plated
    Dimensions and Weight
    Size
    4 In
    Descriptions
    Description
    4" K.O. SEALS (3 PIECE)
    Product Type
    4" K.O. Seals ( 3 Piece )
    Special Features
    They are held in place by a screw inserted through the seal into a threaded strap on the opposite side of the opening ; Three piece K.O. seals are embossed to centralize in knockout ; Installs from the inside or outside of any box without rearranging wires ; One screw secures unit ; Size is stamped into seal
    Manufacturer Information
    Manufacturers Part Number
    D100S
    Brand
    Dottie
    LH DOTTIE
    GTIN
    00781002102588
    UPC
    781002102588
    Taxonomies, Classifications, and Categories
    Category Description
    Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
    Type
    Three Piece Knockout Seal
    Packaging
    Weight per each
    0.58
    Carton
    10
    Uses, Certifications, and Standards
    Application
    For Used To Seal Up Holes Punched In Panels Or Knockouts From Outlet Boxes
    Mounting
    Snap In Mount
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    5 Baton Rouge
    View Store
    9 Tulsa

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for D100S

    Type in the slang term you'd like to suggest.

* All prices subject to change.