FB7554 - 3/4'' X 54'' Flex-A-Bit

LH Dottie

  • $71.59 (Each)
  • $71.59 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FB7554
Manufacturer
LH Dottie
Manufacturer's Part Number
FB7554
Description
3/4'' X 54'' Flex-A-Bit
Flex A Bit, 3/4 In. Bit Diameter, 54 In. Overall Length, Steel Material
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
781002370208 / 00781002370208
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.59 (Each)
Resources
Images
 
 
FB7554 - Small Image
 
FB7554 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
54
Descriptions
extra long description
DOTTIE FB7554 3/4 X 54" Flex - A -
Product Type
3/4 X 54" Flex - A - Bit
Description
3/4'' X 54'' FLEX-A-BIT
Special Features
Features: Self Feeding Point, Flexible Spring Steel Shaft
Long Description
Flex A Bit, 3/4 in. bit diameter, 54 in. overall length, Steel material
Manufacturer Information
Manufacturers Part Number
FB7554
Brand
LH DOTTIE
GTIN
00781002370208
UPC
781002370208
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Flex A Bit
Packaging
Weight per each
0.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat