GP1250 - 12-1/2'' Solid 12AWG Ground Pigtail

LH Dottie

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 250)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GP1250
Manufacturer
LH Dottie
Manufacturer's Part Number
GP1250
Description
12-1/2'' Solid 12AWG Ground Pigtail
Ground Pigtail, 12-1/2 In. Size, 12 Ga Thickness
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
781002161035 / 00781002161035
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GP1250 - Small Image
 
GP1250 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
12
Size
12-1/2
Descriptions
Product Type
12-1/2" Ground Pigtails 12GA. With Hex Combo GS
Long Description
Ground Pigtail, 12-1/2 in. Size, 12 GA thickness
Special Features
Features: Used for Grounding Receptacles
Description
12-1/2'' SOLID 12AWG GROUND PIGTAIL
extra long description
DOTTIE GP1250 12-1/2" Ground Pigtai
Manufacturer Information
Manufacturers Part Number
GP1250
Brand
LH DOTTIE
GTIN
00781002161035
UPC
781002161035
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Ground Pigtail
Packaging
Weight per each
0.03
Carton
250
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat