HN14 - 1/4''-20 Hex Nut

LH Dottie

  • $6.48 (Per 100)
  • $0.06 (Each)

  • $6.48 (Per 100)

Availability: In Stock Locally
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
HN14
Manufacturer
LH Dottie
Manufacturer's Part Number
HN14
Description
1/4''-20 Hex Nut
Hex Nut, Steel, Zinc Plated, 1/4 In Diameter, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
781002170358 / 00781002170358
Weight per unit
0.0075 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.06 (Each)
Carton
$6.48 (Per 100)
Resources
Images
 
 
HN14 - Small Image
 
HN14 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4 in
Size
1/4
Descriptions
Product Type
Hex Nut
Long Description
Hex Nut, Steel, Zinc Plated, 1/4 in Diameter, 0.01 lb
Features
Hex machine screw nuts are for screws smaller than 1/4" diameter. Finished hex nuts are heavier (thicker) and are furnished in sizes 1/4" and up.
Short Description
Hex Nut, Steel, Zinc Plated, 1/4 in
Description
1/4''-20 HEX NUT
extra long description
DOTTIE HN14 1/4-20 Hex Nuts Finishe
Special Features
Finished hex nuts are heavier (thicker) and are furnished in sizes 1/4 IN and up ; Zinc plated - general use ; Invincibox up to 1/2 IN
Additional Information
Head Style
Hex
Drive Type
Hex
package quantity
100 CT
Thread Size
1/4-20
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
HN14
GTIN
00781002170358
UPC
781002170358
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Finished Hex Nut
Availability
minimum qty
100
Packaging
Weight
0.01 lb
Weight per each
0.0075
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat