KS1 - Knife/Tool Sharpener

LH Dottie

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KS1
Manufacturer
LH Dottie
Manufacturer's Part Number
KS1
Description
Knife/Tool Sharpener
Knife and Tool Sharpener, Diamond Honed Tungsten Carbide Material, Large Ergonomic Handle Type
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111554 - Blade sharpener
UPC/GTIN
781002146605 / 00781002146605
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
KS1 - Small Image
 
KS1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Diamond Honed Tungsten Carbide
Dimensions and Weight
Height
2.5
Width
2.5
Length
5.5
Size
5.5 x 2.5 x 2.5
Descriptions
Product Type
Professional Knife and Tool Sharpener
Long Description
Knife and Tool Sharpener, Diamond Honed Tungsten Carbide material, Large Ergonomic handle type
Special Features
Features: Finger Guard, Diamond Honed Tungsten Carbide Sharpening Blades
extra long description
DOTTIE KS1 Professional Knife and T
Description
KNIFE/TOOL SHARPENER
Additional Information
Handle Type
Large Ergonomic
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002146605
UPC
781002146605
Taxonomies, Classifications, and Categories
Type
Knife and Tool Sharpener
Category Description
HAND TOOLS
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Tool for Electricians, Plumbers and Heating and Air Installers
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat