KWBK8114 - #8 X 1-1/4'' Phil WH Klath Metal Piercing Screw

LH Dottie

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 5,000)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KWBK8114
Manufacturer
LH Dottie
Manufacturer's Part Number
KWBK8114
Description
#8 X 1-1/4'' Phil WH Klath Metal Piercing Screw
K-Lath Screw, Steel Material, 1-1/4 In. Length, #8 Thread Size, Wafer Head Type, Zinc Plated Finish, Phillips Drive Type, #2 Drill Point Size, Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002158073 / 00781002158073
Weight per unit
28.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
KWBK8114 - Small Image
 
KWBK8114 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#8 x 1-1/4 IN
Length
1-1/4
Descriptions
extra long description
DOTTIE KWBK8114 8 X 1-1/4 K-Lath Ph
Product Type
8 X 1-1/4 K-Lath Phillips Wafer Head Metal Piercing
Description
#8 X 1-1/4'' PHIL WH KLATH METAL PIERCING SCREW
Long Description
K-Lath Screw, Steel material, 1-1/4 in. length, #8 thread size, Wafer head type, Zinc Plated Finish, Phillips drive type, #2 drill point size, Bulk Pack
Special Features
Features: Metal Piercing, Invincibox upto 1-5/8 Inch, Bulk Pack
Additional Information
Drill Point Size
#2
Thread Size
#8
Drive Type
Phillips
Head Type
Wafer
Manufacturer Information
Manufacturers Part Number
KWBK8114
Brand
LH DOTTIE
GTIN
00781002158073
UPC
781002158073
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
K-Lath Screw
Packaging
Weight per each
28.7
Carton
5000
Uses, Certifications, and Standards
Application
Framing, Electrical, Plumbing and Sheet Metal Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat