MB38112 - 3/8''-16 X 1-1/2'' HH Tap Bolt

LH Dottie

  • $49.99 (Per 100)
  • $0.50 (Each)

  • $49.99 (Per 100)

Availability: In Stock Locally
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
MB38112
Manufacturer
LH Dottie
Manufacturer's Part Number
MB38112
Description
3/8''-16 X 1-1/2'' HH Tap Bolt
Tap Bolt, Low Carbon Steel, Hex Head, 1-1/2 In Length, Zinc Plated, 9/16 In Width, 3/8 In Diameter, 1-1/2 In Thread Length, 2 Material Grade, 0.06 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
781002588085 / 00781002588085
Weight per unit
0.0545 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.50 (Each)
Carton
$49.99 (Per 100)
Resources
Images
 
 
MB38112 - Small Image
 
MB38112 - Large Image
 
MB38112 - Large Image
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Width
9/16 in
Length
1-1/2
Diameter
3/8
Size
3/8 x 1-1/2
Descriptions
Product Type
Tap Bolt
Features
Continuous Thread Allows for Take up Adjustment, Machine Bolt
Short Description
Tap Bolt, Low Carbon Steel, Zinc Plated, 1-1/2 in, 3/8 in
Long Description
Tap Bolt, Low Carbon Steel, Hex Head, 1-1/2 in Length, Zinc Plated, 9/16 in Width, 3/8 in Diameter, 1-1/2 in Thread Length, 2 Material Grade, 0.06 lb
extra long description
DOTTIE MB38112 3/8 X 1-1/2 Hex Head
Description
3/8''-16 X 1-1/2'' HH TAP BOLT
Special Features
Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt
Additional Information
Head Style
Hex
Thread Length
1-1/2 in
Material Grade
2
Drive Type
Hex
package quantity
100 CT
Head Type
Hex
Grade
2
Head Size
9/16
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
MB38112
GTIN
00781002588085
UPC
781002588085
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Head Tap Bolt
Availability
minimum qty
100
Packaging
Weight
0.06 lb
Weight per each
0.0545
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat