PS1618 - 1-1/2'' X 18'' 16 Gauge Plate Strap

LH Dottie

  • $1.46 (Each)
  • $1.46 (Each)

  • $73.06 (Per 50)

  • $146.12 (Per 100)
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
PS1618
Manufacturer
LH Dottie
Manufacturer's Part Number
PS1618
Description
1-1/2'' X 18'' 16 Gauge Plate Strap
Plate Strap, Steel, 18 In Length, 1-1/2 In Width, 16 Ga (Thickness) Height, 19.58 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162310 - Mounting straps
UPC/GTIN
781002600220 / 00781002600220
Weight per unit
0.434 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.46 (Each)
Carton
$73.06 (Per 50)
Resources
Images
 
 
PS1618 - Small Image
 
PS1618 - Large Image
 
PS1618 - Large Image
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
Steel
Dimensions and Weight
Height
16 ga (Thickness)
Width
1-1/2
Size
1-1/2 x 18
Thickness
16
Length
18
Descriptions
Product Type
Plate Strap
Long Description
Plate Strap, Steel, 18 in Length, 1-1/2 in Width, 16 ga (Thickness) Height, 19.58 lb
Features
Plate straps are nailed across studs to restrain pipe between studs;installed over utility pipes & electrical wire that pass through framing members to prevent piercing.
Short Description
1 1/2" x 18" Plate Strap, Steel, 16 ga
Description
1-1/2'' X 18'' 16 GAUGE PLATE STRAP
extra long description
DOTTIE PS1618 1-1/2 X 18 Plate Stra
Special Features
Features: Plate Straps are Nailed Across Studs to Restrain Pipe between Studs
Additional Information
for use with
Utility Pipe and Electrical Wire
package quantity
50 CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
PS1618
GTIN
00781002600220
UPC
781002600220
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Plate Strap
Packaging
Weight
19.58 lb
Weight per each
0.434
Carton
50
Uses, Certifications, and Standards
Application
Utility Pipes, Electrical Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat