SRD8 - DOT

SRD8 - 8PC Stubby Ratchet DRVR

Dottie

  • $7.63 (for 1 Each)
  • $7.63 (1 Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    SRD8
    Manufacturer
    Dottie
    Manufacturer's Part Number
    SRD8
    Description
    8PC Stubby Ratchet DRVR
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches  Mark as Incorrect
    Suggest a New Category
    Classification
    Wire Lube, Markers, & Ties
    UNSPSC
    27111735 - Ratchet screwdriver
    UPC/GTIN
    781002430896 / 00781002430896
    Weight per unit
    0.37 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $7.63 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    4 Each
    Resources
    Attachments
     
     
    SRD8 - Specification Sheet
    Images
     
     
    SRD8 - Small Image
     
    SRD8 - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Handle Color
    GREEN
    Descriptions
    Description
    8PC STUBBY RATCHET DRVR
    Product Type
    8 In 1 Stubby Ratchet Driver W -Standard Bit Load
    Special Features
    Contractor preferred/industrial grade ; Includes 8 industrial quality bits ; Non-slip grip design ; High torque 3 way reversible ratchet mechanism ; Easy bit storage in handle
    Additional Information
    Tip Size
    #1, #2, 1/4-inch, 3/16-inch IN
    Manufacturer Information
    Manufacturers Part Number
    SRD8
    Brand
    Dottie
    GTIN
    00781002430896
    UPC
    781002430896
    Taxonomies, Classifications, and Categories
    Category Description
    WIRE LUBE, MARKERS, & TIES
    Type
    Stubby Ratchet Driver
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.37
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Industrial grade screwdriver
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    3 Lafayette

    M-Z

    Location Stock Available
    View Store
    1 New Orleans


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for SRD8

    Type in the slang term you'd like to suggest.

* All prices subject to change.