SSM14B - 1/4''-20 Metal Drilling Bottom Mount Rod Hanger

LH Dottie

  • $3.04 (Each)
  • $3.04 (Each)

  • $303.77 (Per 100)
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
SSM14B
Manufacturer
LH Dottie
Manufacturer's Part Number
SSM14B
Description
1/4''-20 Metal Drilling Bottom Mount Rod Hanger
Bottom Mount Rod Hanger, Steel Material, 1/4-20 X 1 In. Size, 0.036 to 0.188 In. Self Drilling Range, #3 Point Style
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
N/A
UPC/GTIN
781002175919 / 00781002175919
Weight per unit
0.0735 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.04 (Each)
Carton
$303.77 (Per 100)
Resources
Images
 
 
SSM14B - Small Image
 
SSM14B - Large Image
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
Steel
Dimensions and Weight
Length
1
Diameter
1/4
Size
1/4-20 x 1
Descriptions
Description
1/4''-20 METAL DRILLING BOTTOM MOUNT ROD HANGER
extra long description
DOTTIE SSM14B 1/4-20 Metal Drilling
Product Type
1/4-20 Metal Drilling Rod Hanger ( Bottom Mount )
Long Description
Bottom Mount Rod Hanger, Steel material, 1/4-20 x 1 in. Size, 0.036 to 0.188 in. self drilling range, #3 point style
Special Features
Features: Self-Drilling
Additional Information
Point Style
#3
Manufacturer Information
Manufacturers Part Number
SSM14B
Brand
LH DOTTIE
GTIN
00781002175919
UPC
781002175919
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Bottom Mount Rod Hanger
Packaging
Weight per each
0.0735
Carton
100
Uses, Certifications, and Standards
Application
Concrete, Pipe Hanging, Conduit, Eye Rod, Cable Trays, Lighting Systems, Strut Channels, Overhead Utilities, Sprinkler Systems, Drop Ceilings, HVAC Duct, Electrical, Refrigeration
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat