SSM14S - DOT

SSM14S - 1/4-20 Metal Drilling Rod Hanger (Side Mount)

Dottie

  • $2.78 (for 1 Each)
  • $2.78 (1 Each)
  • $278.37 (100 Each)

In-Stock: 800 available (check your location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    SSM14S
    Manufacturer
    Dottie
    Manufacturer's Part Number
    SSM14S
    Description
    1/4-20 Metal Drilling Rod Hanger (Side Mount)
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Anchor and Fasteners - Miscellaneous  Mark as Incorrect
    Suggest a New Category
    Classification
    Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
    UNSPSC
    N/A
    UPC/GTIN
    781002175933 / 00781002175933
    Weight per unit
    0.07 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2.78 (1 Each)
    Carton
    $278.37 (100 Each)
    Stock Availability
    Local Store
    Find nearby stock
    All Stores
    800 Each
    Resources
    Images
     
     
    SSM14S - Small Image
     
    SSM14S - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Steel IN
    Dimensions and Weight
    Length
    1 PH
    Diameter
    1/4 in
    Size
    1/4-20 X 1 IN
    Descriptions
    Description
    1/4-20 METAL DRILLING ROD HANGER (SIDE MOUNT)
    Product Type
    1/4-20 Metal Drilling Rod Hanger ( Side Mount )
    Special Features
    Features: Self-Drilling
    Additional Information
    Point Style
    #3
    Manufacturer Information
    Manufacturers Part Number
    SSM14S
    Brand
    Dottie
    LH DOTTIE
    GTIN
    00781002175933
    UPC
    781002175933
    Taxonomies, Classifications, and Categories
    Category Description
    Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
    Type
    Steel Side Mount Rod Hanger
    Packaging
    Weight per each
    0.07
    Carton
    100
    Uses, Certifications, and Standards
    Application
    Concrete, Pipe Hanging, Conduit, Eye Rod, Cable Trays, Lighting Systems, Strut Channels, Overhead Utilities, Sprinkler Systems, Drop Ceilings, HVAC Duct, Electrical, Refrigeration
    Help Improve Our Data
  • Location search:

    Distribution Centers

    Location Stock Available
    View Store
    700 West Wichita

    A-L

    Location Stock Available
    View Store
    100 Bentonville

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for SSM14S

    Type in the slang term you'd like to suggest.

* All prices subject to change.