W12512 - 1/2'' X 5-1/2'' Wedge Anchor

LH Dottie

  • $7.55 (Each)
  • $7.55 (Each)

  • $377.42 (Per 50)

  • $754.84 (Per 100)

In-Stock: 789 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
W12512
Manufacturer
LH Dottie
Manufacturer's Part Number
W12512
Description
1/2'' X 5-1/2'' Wedge Anchor
Wedge Anchor, Steel, 5-1/2 In Length, Zinc Plated, Hex Head, 4-1/8 In Thread Length, 1/2 In Drill Size, Hex Drive, 0.32 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
781002593164 / 00781002593164
Weight per unit
0.309 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.55 (Each)
Carton
$377.42 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
789
Resources
Images
 
 
W12512 - Small Image
 
W12512 - Large Image
 
W12512 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/2
Length
5-1/2
Size
1/2 x 5-1/2
Descriptions
Description
1/2'' X 5-1/2'' WEDGE ANCHOR
Extra Long Description
DOTTIE W12512 1/2 X 5-1/2" Wedge An
Features
Wedge Anchors can be Installed through the Fixture, Full Thread
Long Description
Wedge Anchor, Steel, 5-1/2 in Length, Zinc Plated, Hex Head, 4-1/8 in Thread Length, 1/2 in Drill Size, Hex Drive, 0.32 lb
Product Type
Wedge Anchor
Short Description
Wedge Anchor, Steel, 5-1/2 in, Zinc Plated
Special Features
Features: Wedge Anchors can be Installed through the Fixture, Full Thread
Additional Information
Bolt Size
3/8 x 5
Drill Size
1/2 in
Drive Type
Hex
Head Type
Hex
Included
Washer And Nut
Package Quantity
50 PK;150 CT
Thread Length
4-1/8 in
Thread Size
1/2-13
Thread Type
Full
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
W12512
GTIN
00781002593164
UPC
781002593164
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Full Thread Wedge Anchor
Packaging
Weight
0.32 lb
Weight per each
0.309
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat