WD8 - #8 Zinc Alloy Walldriller Anchor

LH Dottie

  • $0.56 (Each)
  • $0.56 (Each)

  • $55.62 (Per 100)

Availability: In Stock Locally
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
WD8
Manufacturer
LH Dottie
Manufacturer's Part Number
WD8
Description
#8 Zinc Alloy Walldriller Anchor
Wall Board Anchor, #8 Screw Size, Zinc Material, 3/8 In Drywall-60, 1/2 In Drywall-68, 5/8 In Drywall-90 LB. Tension Strength, 3/8 In Drywall-120, 1/2 In Drywall-132, 5/8 In Drywall-200 LB. Shear Strength
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162103 - Wall anchors
UPC/GTIN
781002297765 / 00781002297765
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.56 (Each)
Carton
$55.62 (Per 100)
Resources
Images
 
 
WD8 - Small Image
 
WD8 - Large Image
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
Zinc
Descriptions
Product Type
#8 Wall Driller Anchors Only Zinc
Description
#8 ZINC ALLOY WALLDRILLER ANCHOR
extra long description
DOTTIE WD8 #8 Wall Driller Anchors
Special Features
Features: It has Better Pullout and Shear Values than Plastic Anchors, No Drill Bit Needed
Long Description
Wall Board Anchor, #8 screw size, Zinc material, 3/8 IN Drywall-60, 1/2 IN Drywall-68, 5/8 IN Drywall-90 lb. tension strength, 3/8 IN Drywall-120, 1/2 IN Drywall-132, 5/8 IN Drywall-200 lb. shear strength
Additional Information
Screw Size
#8
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002297765
UPC
781002297765
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Wall Board Anchor
Packaging
Weight per each
0.016
Carton
100
Uses, Certifications, and Standards
Application
Drywall
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat