WD8N - DOT

WD8N - #8 Wall Board Anchor Only Nylon

Dottie

  • $0.41 (for 1 Each)
  • $0.41 (1 Each)
  • $41.26 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    WD8N
    Manufacturer
    Dottie
    Manufacturer's Part Number
    WD8N
    Description
    #8 Wall Board Anchor Only Nylon
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Anchor and Fasteners - Anchors & Fasteners  Mark as Incorrect
    Suggest a New Category
    Classification
    Anchors & Anchor Kits
    UNSPSC
    31162103 - Wall anchors
    UPC/GTIN
    781002297772 / 00781002297772
    Weight per unit
    0.0055 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $0.41 (1 Each)
    Carton
    $41.26 (100 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    100 Each
    Resources
    Images
     
     
    WD8N - Large Image
     
    WD8N - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    NYLON
    Descriptions
    Description
    #8 WALL BOARD ANCHOR ONLY NYLON
    Product Type
    #8 Wall Driller Anchors Only Nylon
    Special Features
    Features: It has Better Pullout and Shear Values than Plastic Anchors, No Drill Bit Needed
    Additional Information
    Screw Size
    #8 AWG
    Manufacturer Information
    Manufacturers Part Number
    WD8N
    Brand
    Dottie
    LH DOTTIE
    GTIN
    00781002297772
    UPC
    781002297772
    Taxonomies, Classifications, and Categories
    Category Description
    ANCHORS & ANCHOR KITS
    Type
    Wall Driller Anchor
    Packaging
    Weight per each
    0.0055
    Carton
    100
    Uses, Certifications, and Standards
    Application
    For 3/8 IN, 1/2 IN And 5/8 IN Drywall
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    100 Leesville

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for WD8N

    Type in the slang term you'd like to suggest.

* All prices subject to change.