YH1205 - DOT

YH1205 - 9IN SM Parts Bag

Dottie

  • $13.36 (for 1 Each)
  • $13.36 (1 Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    YH1205
    Manufacturer
    Dottie
    Manufacturer's Part Number
    YH1205
    Description
    9IN SM Parts Bag
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches  Mark as Incorrect
    Suggest a New Category
    Classification
    Wire Lube, Markers, & Ties
    UNSPSC
    24111507 - Tool bags
    UPC/GTIN
    781002810346 / 00781002810346
    Weight per unit
    0.45 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $13.36 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    YH1205 - Small Image
     
    YH1205 - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Tarpaulin And Polyester
    Dimensions and Weight
    Depth
    2-1/2 IN
    Length
    6.25 in
    Width
    9 V
    Size
    S
    Descriptions
    Description
    9IN SM PARTS BAG
    Product Type
    Soft Tool Bag, Tool Bag, 9 In, 2-1/2 In, S
    Special Features
    Durable interwoven tarpaulin construction ; Weather resistant zippers ; Polyester bottom with rubber strips
    Additional Information
    Closure Type
    Zippered
    Manufacturer Information
    Manufacturers Part Number
    YH1205
    Brand
    Dottie
    GTIN
    00781002810346
    UPC
    781002810346
    Taxonomies, Classifications, and Categories
    Category Description
    WIRE LUBE, MARKERS, & TIES
    Type
    Soft Tool Bag
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.45
    Carton
    1
    Uses, Certifications, and Standards
    Application
    For Organizes Hand Tools, Small Parts, Bits And Fasteners
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 Vidalia


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for YH1205

    Type in the slang term you'd like to suggest.

* All prices subject to change.