1A4000344P - MC 4P F-Attch STR PG13.5

Brad

  • $35.61 (Each)
  • $35.61 (Each)

  • $890.25 (Per 25)
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
1A4000344P
Manufacturer
Brad
Manufacturer's Part Number
1A4000-34
Description
MC 4P F-Attch STR PG13.5
Mini-Change® Field Attachable, Female Connector, 4 Pole, Cable Range: 5.08-11.43MM Outside Diameter With Internal Threads
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121413 - Circular connectors
UPC/GTIN
786788509514 / 00786788509514
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.61 (Each)
Standard Packaging
$890.25 (Per 25)
Resources
Images
 
 
1A4000344P - Small Image
 
1A4000344P - Large Image
Attachments
 
 
1A4000344P - Specification Sheet
Other Links
 
 
1A4000344P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
13
Voltage Rating
600
connection
Internal Thread
Descriptions
Description
MC 4P F-ATTCH STR PG13.5
Product Type
MC 4P F-Attch STR-PG13.5
extra long description
WOOD 1A4000-34 MC 4P F-ATTCH STR-PG
Long Description
Mini-Change® Field Attachable, Female Connector, 4 Pole, Cable Range: 5.08-11.43mm Outside Diameter with Internal Threads
Manufacturer Information
Brand
Brad
Manufacturers Part Number
1A4000-34
sub brand
Mini-Change
GTIN
00786788509514
UPC
786788509514
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Field Attachable Connector
Packaging
Weight per each
19
Carton
1
Package
25
Uses, Certifications, and Standards
Temperature Rating
-20°C to +80°C
environmental conditions
IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat