1A4006344P - MC 4P M-Attch STR PG13.5

Brad

  • $35.27 (Each)
  • $35.27 (Each)

  • $881.75 (Per 25)
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
1A4006344P
Manufacturer
Brad
Manufacturer's Part Number
1A4006-34
Description
MC 4P M-Attch STR PG13.5
Mini-Change® Field Attachable, Male Connector, 4 Pole, Cable Range: 5.08-11.43MM Outside Diameter With External Threads
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121413 - Circular connectors
UPC/GTIN
781725531894 / 00781725531894
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$35.27 (Each)
Standard Packaging
$881.75 (Per 25)
Resources
Images
 
 
1A4006344P - Small Image
 
1A4006344P - Large Image
Attachments
 
 
1A4006344P - Specification Sheet
Other Links
 
 
1A4006344P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10
Voltage Rating
600
connection
External Thread
Descriptions
Product Type
MC 4P M-Attch STR-PG13.5
Description
MC 4P M-ATTCH STR PG13.5
extra long description
MOLE 1A4006-34 MC 4P M-ATTCH STR-PG
Long Description
Mini-Change® Field Attachable, Male Connector, 4 Pole, Cable Range: 5.08-11.43mm Outside Diameter with External Threads
Manufacturer Information
Brand
Brad
Manufacturers Part Number
1A4006-34
sub brand
Mini-Change
GTIN
00781725531894
UPC
781725531894
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Field Attachable Connector
Packaging
Weight per each
0
Carton
1
Package
25
Uses, Certifications, and Standards
Temperature Rating
-20°C to +80°C
environmental conditions
IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat