29W47 - DWH

29W47 - L5-30R Watertite Conn

Woodhead

  • $82.15 (for 1 Each)
  • $82.15 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    29W47
    Manufacturer
    Woodhead
    Manufacturer's Part Number
    29W47
    Description
    L5-30R Watertite Conn
    Watertight Connector, Polarized Type; Neotex Paracril Ozo Rubber Material; Yellow Color; L5-30R Configuration; 3 Wire(S); Ul, Csa, NSF Approval; 125 Volt Voltage Rating; 30 Amp Current Rating; 2 Pole(S); Chemical/Abrasion/Vapor Resistant, Water Tight
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out  Mark as Incorrect
    Suggest a New Category
    Classification
    Nema Rated Turnlok Plugs, Connectors, & Recepticles
    UNSPSC
    39121413 - Circular connectors
    UPC/GTIN
    786788713317 / 00786788713317
    Weight per unit
    1 LB
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $82.15 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    6 Each
    Resources
    Images
     
     
    29W47 - Large Image
     
    29W47 - Small Image
    Specifications Sheets
     
     
    29W47 - Specification Sheet
    Attachments
     
     
    29W47 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    125 Volt
    Poles
    2 in
    Number of Wires
    3 in
    Current Rating
    30 AMPERE
    Material
    NEOTEX[R]
    Material, Color, and Finish
    Color
    YELLOW
    Descriptions
    Product Type
    Watertight Connector
    Description
    L5-30R WATERTITE CONN
    Long Description
    WATERTIGHT CONNECTOR, POLARIZED TYPE; NEOTEX PARACRIL OZO RUBBER MATERIAL; YELLOW COLOR; L5-30R CONFIGURATION; 3 WIRE(S); UL, CSA, NSF APPROVAL; 125 VOLT VOLTAGE RATING; 30 AMP CURRENT RATING; 2 POLE(S); CHEMICAL/ABRASION/VAPOR RESISTANT, WATER TIGHT
    Commodity Description
    PLUGS,CONN,INLETS,OUTLETS,LAMPHOLDR
    Additional Information
    RoHS Compliant; Enclosure Rating IP67; Temperature Rating -40 to 75 Deg C; Application Wet Location
    Additional Information
    Cord Size
    0.437 TO 1.1 INCH
    Manufacturer Information
    Brand
    Woodhead
    WOODHEAD/AERO-MOTIVE/BRAD HARRISON/DANIEL WOODHEAD
    Manufacturers Part Number
    29W47
    Model
    130147
    GTIN
    00786788713317
    UPC
    786788713317
    Taxonomies, Classifications, and Categories
    Category Description
    NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
    Type
    POLARIZED
    Packaging
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    Configuration
    L5-30R
    Approval
    UL, CSA, NSF
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    2 Henderson

    Distribution Centers

    Location Stock Available
    View Store
    3 Springdale

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 Natchitoches


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 29W47

    Type in the slang term you'd like to suggest.

* All prices subject to change.