1805243 - DYM

1805243 - Rhino 1/2" Blue Vinyl-12MM

Dymo

  • $21.57 (Each)
  • $21.57 (Each)
  • $107.85 (Per 5)
  • $539.25 (Per 25)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    1805243
    Manufacturer
    Dymo
    Manufacturer's Part Number
    1805243
    Description
    Rhino 1/2" Blue Vinyl-12MM
    Rhino 1/2IN Blue Vinyl-12MM
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Tape, Soldering, & Shrink Tube - Markers & Marking Tapes  Mark as Incorrect
    Suggest a New Category
    Classification
    Tape
    UNSPSC
    55121600 - Labels
    UPC/GTIN
    071701059673 / 00071701059673
    Weight per unit
    0.11 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $21.57 (Each)
    Carton
    $107.85 (Per 5)
    Standard Packaging
    $539.25 (Per 25)
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Vinyl
    Material, Color, and Finish
    Background Color
    Blue
    Dimensions and Weight
    Width
    1/2 INCH
    Length
    18 Foot
    Descriptions
    Description
    RHINO 1/2" BLUE VINYL-12MM
    Product Type
    Component Label
    Long Description
    COMPONENT LABEL, ADHESIVE, ALL PURPOSE TYPE; VINYL MATERIAL; 18 FOOT; 1/2 INCH; INDOOR, OUTDOOR, ASSETS AND BARCODING, WIRE AND CABLE, NETWORK COMPONENT APPLICATION; BLUE BACKGROUND COLOR
    Commodity Description
    Markers & Marking Tapes
    Additional Information
    RoHS Compliant; Constructional Feature Moisture, Chemical and UV Resistant; Applicable Standard UL 969, OSHA, ANSI and ISO
    Additional Information
    Graphic Color
    White
    Printer Type
    LabelManager-210D/280/PnP/360D/420P/500TS, LabelWriter-450 Duo, Rhino-4200/Industrial 4200 Case Kit/5200/Industrial 5200 Hard Case Kit
    Manufacturer Information
    Brand
    Newell (Dymo)
    Manufacturers Part Number
    1805243
    GTIN
    00071701059673
    UPC
    071701059673
    Taxonomies, Classifications, and Categories
    Category Description
    TAPE
    Type
    Adhesive, All Purpose
    Packaging
    Weight per each
    0.11
    Carton
    5
    Package
    25
    Uses, Certifications, and Standards
    Application
    Indoor, Outdoor, Assets and Barcoding, Wire and Cable, Network Component
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 1805243

    Type in the slang term you'd like to suggest.

* All prices subject to change.